BROWNING 1097153 Gearbelt, H Section, Neoprene | AK4RZP 270H100

BROWNING 1097153 270H100 Gearbelt, H Section, Neoprene

Item: AK4RZP Model: 1097153Cross Ref: 270H100
Limited Availability
€50.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Belt Pitch1/2"
Belt SeriesH Series
Belt StyleSynchronous
ColorBlack
MaterialNeoprene
Number Of Teeth54
Outer MaterialRubber
Overall Length27"
Pitch Length27"
Pitch Size1/2"
Reinforcement MaterialFiberglass
System Of MeasurementImperial
Temp. Range180°F
Tensile MaterialFiberglass
Tooth ProfileStandard Timing
TypeType H
Weight0.15 lbs.
Width1"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch LengthMaterialPrice
BROWNING 1097187 Gearbelt, H Section, Neoprene | AK4TAB 360H100 10971877236"Neoprene€62.99
BROWNING 1097260 Gearbelt, H Section, Neoprene | AK4TAZ 600H100 109726012060"Neoprene€90.70
RFQ
BROWNING 1097278 Gearbelt, H Section, Neoprene | AK4TBB 630H100 109727812663"Neoprene€93.18
RFQ
BROWNING 1097385 Gearbelt, H Section, Neoprene | AK4TBY 1700H100 1097385340-Neoprene€225.55
BROWNING 1097393 Gearbelt, H Section, Neoprene | AK4TCA 240H150 10973934824"Neoprene€69.19
BROWNING 1097476 Gearbelt, H Section, Neoprene | AK4TCQ 480H150 10974769648"Neoprene€114.51
BROWNING 1097500 Gearbelt, H Section, Neoprene | AK4TCW 570H150 109750011457"Neoprene€126.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1097153 270H100 Gearbelt, H Section, Neoprene
€50.17 /unit