Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07150.016.0100 Socket Cap Screw Button 8-32 x 1 - Pack Of 100 | AA9APT 1BU70

APPROVED VENDOR U07150.016.0100 Socket Head Cap Screw, 8-32 Thread Size, Button, 1 In Lg., 0.0781 In Head Ht., Coarse, 100 Pk

Item: AA9APT Model: U07150.016.0100Cross Ref: 1BU70
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size3/32"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C37-C44
Head Dia.5/16"
Head Height0.0781"
Head TypeButton
Length1"
MaterialCarbon Steel
Min. Tensile Strength145000 psi
System Of MeasurementImperial
Temp. Range-65°F to +300°F
Thread DirectionRight Hand
Thread Length13/16"
Thread Size#8-32
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.2322
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318156080
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthThread DirectionPkg. Qty.Price
APPROVED VENDOR U07150.008.0012 Socket Cap Screw Button 2-56 x 1/8 - Pack Of 100 | AA8ZUD 1BE80 U07150.008.0012#2-56Fully Threaded0.05"0.164"0.0469"1/8"145000 psiRight Hand100€6.04
APPROVED VENDOR U07150.008.0018 Socket Cap Screw Button 2-56 x 3/16 - Pack Of 100 | AA8ZUE 1BE82 U07150.008.0018#2-56Fully Threaded0.05"0.164"0.0469"3/16"145000 psiRight Hand100€13.44
APPROVED VENDOR U07150.008.0025 Socket Cap Screw Button 2-56 x 1/4 - Pack Of 100 | AA8ZUF 1BE84 U07150.008.0025#2-56Fully Threaded0.05"0.164"0.0469"1/4"145000 psiRight Hand100€5.32
APPROVED VENDOR U07150.008.0031 Socket Cap Screw Button 2-56 x 5/16 - Pack Of 100 | AA8ZUG 1BE86 U07150.008.0031#2-56Fully Threaded0.05"3/16"0.0469"5/16"145000 psiRight Hand100€7.71
APPROVED VENDOR U07150.008.0037 Socket Cap Screw Button 2-56 x 3/8 - Pack Of 100 | AA8ZUH 1BE88 U07150.008.0037#2-56Fully Threaded0.05"0.164"0.0469"3/8"145000 psiRight Hand100€5.01
APPROVED VENDOR U07150.008.0050 Socket Cap Screw Button 2-56 x 1/2 - Pack Of 100 | AA8ZUJ 1BE90 U07150.008.0050#2-56Fully Threaded0.05"0.164"0.0469"1/2"145000 psiRight Hand100€5.95
APPROVED VENDOR U07150.009.0018 Socket Cap Screw Button 3-48 x 3/16 - Pack Of 100 | AA8ZUK 1BE92 U07150.009.0018#3-48Fully Threaded1/16"3/16"0.052"3/16"145000 psiRight Hand100€13.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07150.016.0100 Socket Head Cap Screw, 8-32 Thread Size, Button, 1 In Lg., 0.0781 In Head Ht., Coarse, 100 Pk
€12.12 /unit