BROWNING 1062629 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA2CCZ 8U5V250

BROWNING 1062629 8U5V250 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron

Item: BA2CCZ Model: 1062629Cross Ref: 8U5V250
In Stock

Get it by Thursday, Jun 12

€2,590.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series5V Series
Bore Dia.2.38" to 5.5"
Bore TypeSplit Taper
Bushing Bore Range2 3/8" to 5 1/2"
Bushing TypeU1
Face Width5 13/16"
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
No. Of Grooves8
Outside Dia.25"
Overall Length7 11/16"
Pitch Dia.24.9"
Suitable For Use WithGripbelt 5V Cross Section V-Belt
System Of MeasurementImperial
TypeType 13 Arm
Weight190 lbs.

Shipping Info:

Ship weight (kg) 85.5
Ship height (cm)63.5
Ship length (cm)19.53
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1061803 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ8YMU 8R5V90 10618039"1.38" to 3.625"4 7/16"Type 15 WebSplit TaperCast Iron5 13/16"€844.88
BROWNING 1061662 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9DGF 8R5V80 10616628"1.38" to 3.625"4 7/16"Type 15 WebSplit TaperCast Iron5 13/16"€730.55
BROWNING 1061878 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9RNK 8S5V92 10618789 1/4"1.69" to 4.25"6"Type 15 WebSplit TaperCast Iron5 13/16"€800.22
BROWNING 1062017 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9XLU 8S5V103 106201710.3"1.69" to 4.25"6"Type 15 WebSplit TaperCast Iron5 13/16"€1,042.32
BROWNING 1062587 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA2BPX 8U5V212 106258721 1/5"2.38" to 5.5"5 5/16"Type 13 ArmSplit TaperCast Iron5 13/16"€2,426.17
BROWNING 1061944 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA2EHE 8S5V97 10619449 3/4"1.69" to 4.25"6"Type 15 WebSplit TaperCast Iron5 13/16"€981.29
BROWNING 1062371 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA2EXF 8S5V140 106237114"1.69" to 4.25"5 5/16"Type 15 ArmSplit TaperCast Iron5 13/16"€1,259.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1062629 8U5V250 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron
€2,590.45 /unit