Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1060326 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9KDC 5P3V53

BROWNING 1060326 5P3V53 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron

Item: AZ9KDC Model: 1060326Cross Ref: 5P3V53
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€310.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series3V Series
Bore Dia.1/2" to 1 3/4"
Bore TypeSplit Taper
Bushing TypeP1
Face Width2 5/16"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.5 1/4"
Min. Pitch Dia.5 1/4"
Min. Plain BoreNo
No. Of Grooves5
Outside Dia.5.3"
Overall Length2 33/64"
Pitch Dia.5 1/4"
Suitable For Use WithGripbelt 3V Cross Section Belts
System Of MeasurementImperial
TypeType 13 Web
Weight3.504 Kg

Shipping Info:

Ship weight (kg) 3.249
Ship height (cm)13.46
Ship length (cm)6.4
Ship width (cm)13.46
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1061852 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6MMF 5R5V92 10618529 1/4"1.13" to 3.75"3 3/4"3 11/16"Type 15 WebSplit TaperCast Iron€572.22
BROWNING 1061928 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6MMG 5R5V97 10619289 3/4"1.13" to 3.75"3 3/4"3 11/16"Type 15 WebSplit TaperCast Iron€622.96
BROWNING 1062132 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6MMK 5R5V118 106213211 4/5"1.13" to 3.75"3 3/4"3 11/16"Type 15 WebSplit TaperCast Iron€682.00
BROWNING 1062496 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6MMQ 5R5V160 106249616"1.13" to 3.75"3 3/4"3 11/16"Type 15 ArmSplit TaperCast Iron€1,284.11
BROWNING 1061993 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9FMT 5R5V103 106199310.3"1.13" to 3.75"3 3/4"3 11/16"Type 15 WebSplit TaperCast Iron€533.40
BROWNING 1060920 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9ZGR 5Q3V140 106092014"3/4" to 2 11/16"2 5/16"3 1/16"Type 13 ArmSplit TaperCast Iron€745.79
BROWNING 1060425 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | BA2EWZ 5P3V56 10604255 3/5"1/2" to 1 3/4"2 5/16"2 9/16"Type 13 WebSplit TaperCast Iron€300.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1060326 5P3V53 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron
€310.55 /unit