BROWNING 1062496 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6MMQ 5R5V160

BROWNING 1062496 5R5V160 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron

Item: AK6MMQ Model: 1062496Cross Ref: 5R5V160
In Stock

Get it by Tuesday, Jun 10

€1,284.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1.13" to 3.75"
Bore TypeSplit Taper
Bushing TypeR1
Face Width3 3/4"
MaterialCast Iron
No. Of Grooves5
Outside Dia.16"
Overall Length3 11/16"
Pitch Dia.15.9"
Suitable For Use WithGripbelt 5V Cross Section V-Belt
TypeType 15 Arm

Shipping Info:

Ship weight (kg) 21.384
Ship height (cm)40.64
Ship length (cm)9.37
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1061852 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6MMF 5R5V92 10618529 1/4"1.13" to 3.75"3 3/4"3 11/16"Type 15 WebSplit TaperCast Iron€572.22
BROWNING 1061928 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6MMG 5R5V97 10619289 3/4"1.13" to 3.75"3 3/4"3 11/16"Type 15 WebSplit TaperCast Iron€622.96
BROWNING 1062132 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6MMK 5R5V118 106213211 4/5"1.13" to 3.75"3 3/4"3 11/16"Type 15 WebSplit TaperCast Iron€682.00
BROWNING 1061993 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9FMT 5R5V103 106199310.3"1.13" to 3.75"3 3/4"3 11/16"Type 15 WebSplit TaperCast Iron€533.40
BROWNING 1060326 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9KDC 5P3V53 10603265.3"1/2" to 1 3/4"2 5/16"2 33/64"Type 13 WebSplit TaperCast Iron€281.57
BROWNING 1060920 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9ZGR 5Q3V140 106092014"3/4" to 2 11/16"2 5/16"3 1/16"Type 13 ArmSplit TaperCast Iron€745.79
BROWNING 1060425 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | BA2EWZ 5P3V56 10604255 3/5"1/2" to 1 3/4"2 5/16"2 9/16"Type 13 WebSplit TaperCast Iron€300.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1062496 5R5V160 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron
€1,284.11 /unit