BROWNING 1057769 Gearbelt Pulley, Bushed Bore, Steel | AX3VLW 24XHQ300

BROWNING 1057769 24XHQ300 Gearbelt Pulley, Bushed Bore, Steel

Item: AX3VLW Model: 1057769Cross Ref: 24XHQ300
In Stock

Get it by Monday, Jun 16

€948.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch7/8"
Belt StyleXH
Bore Dia.1" to 2 5/8"
Bore TypeSplit Taper
Bushing TypeQ2
Face Width3 5/8"
FlangeYes
Flange Dia.7 1/4"
For Belt Width3"
For Use With3 Inch Width Type XH300 Belt
Hub Dia.4 1/8"
Hub Projection1/8"
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth24
Other FeaturesExtra Heavy, Split Taper Bushing, Type 10
Outside Dia.6.575"
Overall Length3 25/32"
Pitch Dia.6.685"
System Of MeasurementImperial
TypeType 10
Weight10.083 Kg

Shipping Info:

Ship weight (kg) 10.863
Ship height (cm)16.71
Ship length (cm)9.6
Ship width (cm)16.71
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeFlange Dia.Hub Dia.Hub ProjectionPrice
BROWNING 1057751 Gearbelt Pulley, Bushed Bore, Steel | AK6NAJ 22XHQ300 1057751226.127"6.017"1" to 2 5/8"Type 106 11/16"4 1/8"1/8"€858.51
BROWNING 1057777 Gearbelt Pulley, Bushed Bore, Steel | AK6NAK 26XHQ300 1057777267.241"7.131"1" to 2 5/8"Type 107 3/4"4 1/8"1/8"€1,034.47
BROWNING 1057785 Gearbelt Pulley, Bushed Bore, Steel | AK6NAL 28XHR300 1057785287.799"7.689"1 1/8" to 3 3/4"Type 118 3/8"5 3/8"1/16"€1,111.10
BROWNING 1057819 Gearbelt Pulley, Bushed Bore, Steel | AK6NAP 36XHR300 10578193610.027"9.917"1 1/8" to 3 3/4"Type 1110 9/16"5 3/8"1/16"€1,227.75
BROWNING 1057801 Gearbelt Pulley, Bushed Bore, Steel | AX3RVB 32XHR300 1057801328.913"8.803"1 1/8" to 3 3/4"Type 119 7/16"5 3/8"1/16"€1,287.21
BROWNING 1057793 Gearbelt Pulley, Bushed Bore, Steel | AX3VMC 30XHR300 1057793308.356"8.246"1 1/8" to 3 3/4"Type 118 7/8"5 3/8"1/16"€1,426.97
BROWNING 1057744 Gearbelt Pulley, Bushed Bore, Steel | AX3ZHK 20XHQ300 1057744205.57"5.46"1" to 2 5/8"Type 96 1/8"4 1/8"1/8"€837.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1057769 24XHQ300 Gearbelt Pulley, Bushed Bore, Steel
€948.22 /unit