Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 64-1-SLF-M Flame-Resistant Sleeve, 8 1/2 Inch Sleeve Length, M, Beige | CN9ETZ

BDG 64-1-SLF-M Flame-Resistant Sleeve, 8 1/2 Inch Sleeve Length, M, Beige

Item: CN9ETZ Model: 64-1-SLF-MCross Ref: 55LD88
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlame-Resistant Sleeve
ColorBeige
Length8 1/2"
MaterialCowhide
SizeM
Wrist ClosureHook And Loop
Cuff StyleStraight
Sleeve Length8 1/2"

Shipping Info:

Ship weight (kg) 0.0788
Ship height (cm)2.54
Ship length (cm)21.59
Ship width (cm)7.62
Country of OriginLK

Product Variants

ProductModelColorSizeOverall LengthMaterialStyleHeat Protection TypeWrist ClosureIncludes Soapstone PocketPkg. Qty.Price
BDG 64-1-SLF-L Flame-Resistant Sleeve, 8 1/2 Inch Sleeve Length, L, Beige | CN9ETX 64-1-SLF-LBeigeL-Cowhide--Hook And Loop-1€23.06
BDG 64-1-SLF-XL Flame-Resistant Sleeve, 8 1/2 Inch Sleeve Length, XL, Beige | CN9ETY 64-1-SLF-XLBeigeXL-CowhideSleeve-Hook And LoopNo1€23.06
BDG 64-1-73-18 Welding Sleeve, 1 PR | CN9HCE 64-1-73-18--------2€112.01
BDG 64-1-SLF-L-K Welding Sleeve, 8 1/2 Inch Sleeve Length, L, Beige, Straight Cuff | CN9HCF 64-1-SLF-L-KBeigeL8 1/2"Cowhide-Welding--1€23.06
BDG 64-1-SLF-M-K Welding Sleeve, 8 1/2 Inch Sleeve Length, M, Beige, Straight Cuff | CN9HCG 64-1-SLF-M-KBeigeM8 1/2"Cowhide-Welding--1€23.06
BDG 64-1-SLF-XL-K Welding Sleeve, 8 1/2 Inch Sleeve Length, XL, Beige, Straight Cuff | CN9HCH 64-1-SLF-XL-KBeigeXL8 1/2"Cowhide-Welding--1€23.06
BDG 64-1-7318-K Welding Sleeves, 18 Inch Sleeve Length, Universal, Gray, Elastic Cuff, 1 PR | CN9HCJ 64-1-7318-KGrayUniversal18"Cowhide-Welding--2€112.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 64-1-SLF-M Flame-Resistant Sleeve, 8 1/2 Inch Sleeve Length, M, Beige
€22.94 /unit