BROWNING 1012434 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA4CRT 6C98R

BROWNING 1012434 6C98R V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron

Item: BA4CRT Model: 1012434Cross Ref: 6C98R
In Stock

Get it by Tuesday, Jun 10

€1,221.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesC Series
Bore Dia.1.38" to 3.625"
Bore TypeSplit Taper
Bushing Bore Range1 3/8" to 3 5/8"
Bushing TypeR2
Face Width6 1/4"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.9 4/5"
Min. Pitch Dia.9 4/5"
Min. Plain BoreNo
No. Of Grooves6
Outside Dia.10 1/5"
Overall Length6 9/32"
Pitch Dia.10 1/5"
Suitable For Use WithGripbelt C Cross Section V-Belt
System Of MeasurementImperial
TypeType 15 Web
Weight28.25 Kg

Shipping Info:

Ship weight (kg) 28.026
Ship height (cm)15.88
Ship length (cm)26.67
Ship width (cm)26.67
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1012756 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AK6LFK 6C110R 101275611 2/5"1.38" to 3.625"6 9/32"Type 15 WebSplit TaperCast Iron6 1/4"€1,412.65
BROWNING 1012913 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AK6LFM 6C130R 101291313 2/5"1.38" to 3.625"6 9/32"Type 15 ArmSplit TaperCast Iron6 1/4"€1,640.50
BROWNING 1013424 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AK6LFU 6C200R 101342420 2/5"1.38" to 3.625"6 9/32"Type 15 ArmSplit TaperCast Iron6 1/4"€2,259.47
BROWNING 1012129 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9CLU 6C90R 10121299 2/5"1.38" to 3.625"6 9/32"Type 15 WebSplit TaperCast Iron6 1/4"€1,207.35
BROWNING 1013168 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9DJU 6C160R 101316816 2/5"1.38" to 3.625"6 9/32"Type 15 ArmSplit TaperCast Iron6 1/4"€1,925.64
BROWNING 1013564 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9DJZ 6C240R 101356424 2/5"1.38" to 3.625"6 9/32"Type 15 ArmSplit TaperCast Iron6 1/4"€2,544.37
BROWNING 6C500R | AZ9PYU 101419050 2/5"1.38" to 3.625"6 9/32"Type 15 ArmSplit TaperCast Iron6 1/4"€7,500.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1012434 6C98R V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron
€1,221.73 /unit