SPEARS VALVES 4253-015 | BU6RJU

SPEARS VALVES 4253-015 Blind Flange, 1-1/2 Size, CPVC

Item: BU6RJU Model: 4253-015
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Flange
Product Datasheetspears-valves-4253-015.pdf

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Documentation:

Product Variants

ProductModelMPNPrice
SPEARS VALVES 4253-020 | BU6RJR 4253-0204253-020-
RFQ
SPEARS VALVES 4253-010 | BU6RJV 4253-0104253-010-
RFQ
SPEARS VALVES 4253-007 | BU6RJW 4253-0074253-007-
RFQ
SPEARS VALVES 4253-025 | BU6RJZ 4253-0254253-025-
RFQ
SPEARS VALVES 4253-030 | BU6RKP 4253-0304253-030€52.75
RFQ
SPEARS VALVES 4253-012 | BU6RKT 4253-0124253-012-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4253-015 Blind Flange, 1-1/2 Size, CPVC