BROWNING 6C500R | AZ9PYU

BROWNING 1014190 6C500R Bushed Bore Multiple Sheave, 6 Groove, Cast Iron

Item: AZ9PYU Model: 1014190Cross Ref: 6C500R
In Stock

Get it by Thursday, Jun 12

€7,500.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1.38" to 3.625"
Bore TypeSplit Taper
Bushing TypeR2
Face Width6 1/4"
MaterialCast Iron
No. Of Grooves6
Outside Dia.50 2/5"
Overall Length6 9/32"
Pitch Dia.50 2/5"
Suitable For Use WithGripbelt C Cross Section V-Belt
TypeType 15 Arm

Shipping Info:

Ship weight (kg) 136.35
Ship height (cm)18.42
Ship length (cm)128.02
Ship width (cm)128.02

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1012756 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AK6LFK 6C110R 101275611 2/5"1.38" to 3.625"6 9/32"Type 15 WebSplit TaperCast Iron6 1/4"€1,412.65
BROWNING 1012913 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AK6LFM 6C130R 101291313 2/5"1.38" to 3.625"6 9/32"Type 15 ArmSplit TaperCast Iron6 1/4"€1,640.50
BROWNING 1013424 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AK6LFU 6C200R 101342420 2/5"1.38" to 3.625"6 9/32"Type 15 ArmSplit TaperCast Iron6 1/4"€2,259.47
BROWNING 1012129 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9CLU 6C90R 10121299 2/5"1.38" to 3.625"6 9/32"Type 15 WebSplit TaperCast Iron6 1/4"€1,207.35
BROWNING 1013168 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9DJU 6C160R 101316816 2/5"1.38" to 3.625"6 9/32"Type 15 ArmSplit TaperCast Iron6 1/4"€1,925.64
BROWNING 1013564 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9DJZ 6C240R 101356424 2/5"1.38" to 3.625"6 9/32"Type 15 ArmSplit TaperCast Iron6 1/4"€2,544.37
BROWNING 1012830 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9VNU 6C120R 101283012 2/5"1.38" to 3.625"6 9/32"Type 15 WebSplit TaperCast Iron6 1/4"€1,533.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1014190 6C500R Bushed Bore Multiple Sheave, 6 Groove, Cast Iron
€7,500.15 /unit