Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1002104 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6LNG 3TB64

BROWNING 1002104 3TB64 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron

Item: AK6LNG Model: 1002104Cross Ref: 3TB64
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€288.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B Series
Bore Dia.1/2" to 1 3/4"
Bore TypeSplit Taper
Bushing TypeP1
Face Width2 1/2"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.6 2/5"
Min. Pitch Dia.6"
Min. Plain BoreNo
No. Of Grooves3
Outside Dia.6 3/4"
Overall Length2 45/64"
Pitch Dia. (a)6 1/5"
Pitch Dia. (b)6.7"
SeriesTB Series
Suitable For Use WithGripbelt A And B Cross Section Belts
System Of MeasurementImperial
TypeType 13 Web
Weight4.804 Kg

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)17.15
Ship length (cm)6.86
Ship width (cm)17.15
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1001262 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6LMT 3TB36 10012623.95"3/4" to 1 3/4"2 1/2"3 49/64"Type 3Split TaperCast Iron€127.96
BROWNING 1001627 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6LMZ 3TB48 10016275.15"1/2" to 1 3/4"2 1/2"2 45/64"Type 13 WebSplit TaperCast Iron€183.16
BROWNING 1002161 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6LNH 3TB66 10021616.95"1/2" to 1 3/4"2 1/2"2 45/64"Type 13 WebSplit TaperCast Iron€271.67
BROWNING 1002286 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ8YZN 3TB70 10022867.35"3/4" to 2 11/16"2 1/2"3 13/64"Type 13 WebSplit TaperCast Iron€196.83
BROWNING 1001320 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9AGV 3TB38 10013204.15"1/2" to 1 3/4"2 1/2"3 21/64"Type 5Split TaperCast Iron€136.50
BROWNING 1001809 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9ATC 3TB54 10018095 3/4"1/2" to 1 3/4"2 1/2"2 45/64"Type 13 WebSplit TaperCast Iron€196.11
BROWNING 1002583 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9BWM 3TB94 10025839 3/4"3/4" to 2 11/16"2 1/2"3 13/64"Arm Type 13Split TaperCast Iron€246.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1002104 3TB64 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron
€288.63 /unit