SEALMASTER COM 3 | BE4DMZ

SEALMASTER COM 3

Item: BE4DMZ Model: COM 3Cross Ref: 1820300000
In Stock

Get it by Thursday, Jun 12

€24.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Plain Bearing
Axial Load650
Ball Diameter0.406"
Ball FinishChrome Plated
Ball Flat Diameter0.293"
Ball MaterialAlloy Steel
Ball Width0.281"
Bore Dia.3/16"
Chamfer0.025"
ClassCommercial
ConstructionTwo Piece
Htc8483.30.8070
LubricationLubrication Hole No Zerk Fitting
Lubrication SystemThru OD
Lubrication TypeGrease
Max Static Radial Load3250
Max. Ambient Temp.350°F
Misalignment Angle-11.5° to +11.5°
Misalignment Angle B1-7.5° to +7.5°
Misalignment Angle B329.5°
Outer MaterialCarbon Steel
Outer Material PropertyCorrosion Resistant Plating
Outside Dia.9/16"
Product TypeCOM
Race MaterialCarbon Steel
Race Material Propertycorrosion resistant coating
Race Width0.218"
RelubricatableYes
Seal TypeUnsealed
SeriesCOM
TypePlain Spherical

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)6.86
Ship length (cm)6.86
Ship width (cm)3.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER COM 3
€24.31 /unit