Flat Shipping

Flat Shipping at €24.99 + VAT

BROWN & SHARPE 599-7032-5 Dial Test Indicator 0-0.008 Inch Horizontal Black | AE6ECU 5RCL1

TESA BROWN SHARPE 599-7032-5 Dial Test Indicator 0-0.008 Inch Horizontal Black

Item: AE6ECU Model: 599-7032-5Cross Ref: 5RCL1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€352.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
Bearing TypeJeweled
Contact Point Dia.2/25"
Contact Point Length1/2"
Contact Point StyleCarbide
Dial Size1"
Graduations0.0001"
Indicator StyleHorizontal
Range0" to 0.008"
Range Per Revolution0.008"
ReadingBalanced
Accuracy+/-0.0001"
Case TypeCase
Contact Point MaterialSteel
Contact Point ShapeBall
Dial ColorBlack
Dial Reading0-4-0
Dimension TypeInch
Included CertificationCertificate of Accuracy and Traceability
IncludesWrench
Includes CaseYes
Includes Dovetail Mount AttachmentsYes
Long Form Calibration CertificateNo
Maximum Measurement - Inch0.008"
Minimum Measurement - Inch0"
Mounting StyleDovetail
Non-magnetic TipNo
Number Of Indicators1
Operation TypeLever Style
StandardsDIN 2270, EN ISO 9493
Stem Thread SizeM1.4
Stylus Diameter1/4"
Stylus Length0.5"
Swivel Angle240°
Test Indicator StyleHorizontal

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.05
Ship length (cm)11.43
Ship width (cm)6.1
HS code9026806000
Country of OriginCH

Product Variants

ProductModelRangeRange Per RevolutionDial SizeGraduationsDial ColorContact Point Dia.AccuracyIndicator StylePrice
BROWN & SHARPE 74.111366 Test Indicator 1.6mm 37.5mm White | AC7MCL 38N922 74.1113660 mm to 1.6 mm0.8 mm37.5 mm0.01 mmWhite2 mm-Horizontal€375.77
BROWN & SHARPE 599-7022-3 Dial Test Indicator .008 Inch 1.5 Inch White | AC7MCM 38N937 599-7022-30" to 0.008"0.008"1 1/2"-White2/25"-Vertical€538.50
BROWN & SHARPE 599-7023-6 Dial Test Indicator .0001 Inch 1.5 In | AC7MCN 38N938 599-7023-60" to 0.0001"0.0"1 1/2"0.0001"White--Vertical€410.74
BROWN & SHARPE 599-7031-14 Dial Test Indicator .01mm 38mm Yellow | AC7MCP 38N944 599-7031-140 mm to 0.8 mm0.01 mm38 mm0.01 mmYellow--Vertical€346.14
BROWN & SHARPE 599-7031-3 Dial Test Indicator .0005 Inch 1.5 In | AC7MCQ 38N945 599-7031-30" to 0.03"0.001"1 1/2"0.0005"White2/25"-Vertical€330.47
BROWN & SHARPE 599-7031-6 Dial Test Indicator .0005 Inch 1.5 In | AC7MCR 38N946 599-7031-60" to 0.03"0.001"1 1/2"0.0005"White--Vertical€340.77
BROWN & SHARPE 599-7032-13 Dial Test Indicator .002mm 28mm Yellow | AC7MCT 38N947 599-7032-130 mm to 0.2 mm0.002 mm28 mm0.002 mmYellow2/25"-Vertical€362.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 599-7032-5 Dial Test Indicator 0-0.008 Inch Horizontal Black
€352.64 /unit