Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWN & SHARPE 599-579-4 Dial Caliper 6 Inch 0.001 Inch Grad White | AE6ECE 5RCH8

TESA BROWN SHARPE 599-579-4 Dial Caliper 6 Inch 0.001 Inch Grad White

Item: AE6ECE Model: 599-579-4Cross Ref: 5RCH8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€248.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Caliper
Calibration CertificateNo
Dial ColorWhite
Dimension TypeImperial
FinishNatural
Graduations0.001"
Jaw Depth1 1/2"
MaterialStainless Steel
Range0" to 6"
Range Per Revolution0.1"
Caliper MaterialStainless Steel
Depth Rod ShapeRectangular
Dial Graduation0.001"
Includes Bezel LockNo
Includes CaseYes
Jaw Actuation TypeSlide
Jaw MaterialStainless Steel
Maximum Measurement - Inch6"
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
StandardsDIN 862 (1AR)

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.79
Ship length (cm)24.64
Ship width (cm)8.64
HS code9017304000
Country of OriginCH

Product Variants

ProductModelJaw DepthDial ColorRangeFinishDimension TypeMaterialGraduationsPrice
BROWN & SHARPE 599-579-12-5-1 Dial Caliper Range 12 Inch Jaw 2.5 In | AC7MCE 38N912 599-579-12-5-12 1/2"Black12"-ImperialStainless Steel0.001"€448.18
BROWN & SHARPE 599-579-8-1 Dial Caliper Range 8 Inch Jaw 1.9 In | AC7MCF 38N915 599-579-8-11.9"White8"-ImperialStainless Steel0.001"€347.57
BROWN & SHARPE 599-579-8-5-1 Dial Caliper Range 8 Inch Jaw 1.9 In | AC7MCG 38N916 599-579-8-5-11.9"Black8"-ImperialStainless Steel0.001"€352.45
BROWN & SHARPE 00589046 Dial Caliper Stainless Steel White | AD6RJC 49U609 005890462 13/25"White0" to 12"Stainless SteelImperialStainless Steel0.001"€170.43
BROWN & SHARPE 599-579-5 Dial Caliper 6 Inch 0.001 Inch Grad Black | AE6ECF 5RCH9 599-579-51 1/2"Black0" to 6"NaturalImperialStainless Steel0.001"€207.77
BROWN & SHARPE 599-579-12-1 Dial Caliper 12 Inch 0.001 Inch Grad White | AE6ECG 5RCJ0 599-579-12-12 1/2"White0" to 12"NaturalImperialStainless Steel0.001"€442.30
BROWN & SHARPE 75.115811 Dial Caliper 6 Inch 0.001 Inch Grad White | AE6ECH 5RCJ1 75.1158111 1/2"White0" to 6"NaturalImperialStainless Steel0.001"€247.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 599-579-4 Dial Caliper 6 Inch 0.001 Inch Grad White
€248.49 /unit