Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWN & SHARPE 599-579-8-5-1 Dial Caliper Range 8 Inch Jaw 1.9 In | AC7MCG 38N916

TESA BROWN SHARPE 599-579-8-5-1 Dial Caliper Range 8 Inch Jaw 1.9 In

Item: AC7MCG Model: 599-579-8-5-1Cross Ref: 38N916
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€435.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Caliper
Calibration CertificateNo
Dial ColorBlack
Dimension TypeImperial
Graduations0.001"
Jaw Depth1.9"
MaterialStainless Steel
Range8"
Range Per Revolution0.1"
Caliper MaterialStainless Steel
Depth Rod ShapeRectangular
Dial Graduation0.001"
Includes Bezel LockNo
Includes CaseYes
Jaw Actuation TypeThumb Wheel
Jaw MaterialStainless Steel
Maximum Measurement - Inch8"
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
StandardsDIN 862 (1AR)

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)3.18
Ship length (cm)30.48
Ship width (cm)10.8
HS code9017304000
Country of OriginCH

Product Variants

ProductModelJaw DepthDial ColorRangeFinishDimension TypeMaterialGraduationsPrice
BROWN & SHARPE 599-579-12-5-1 Dial Caliper Range 12 Inch Jaw 2.5 In | AC7MCE 38N912 599-579-12-5-12 1/2"Black12"-ImperialStainless Steel0.001"€448.18
BROWN & SHARPE 599-579-8-1 Dial Caliper Range 8 Inch Jaw 1.9 In | AC7MCF 38N915 599-579-8-11.9"White8"-ImperialStainless Steel0.001"€347.57
BROWN & SHARPE 00589046 Dial Caliper Stainless Steel White | AD6RJC 49U609 005890462 13/25"White0" to 12"Stainless SteelImperialStainless Steel0.001"€170.43
BROWN & SHARPE 599-579-4 Dial Caliper 6 Inch 0.001 Inch Grad White | AE6ECE 5RCH8 599-579-41 1/2"White0" to 6"NaturalImperialStainless Steel0.001"€201.30
BROWN & SHARPE 599-579-5 Dial Caliper 6 Inch 0.001 Inch Grad Black | AE6ECF 5RCH9 599-579-51 1/2"Black0" to 6"NaturalImperialStainless Steel0.001"€207.77
BROWN & SHARPE 599-579-12-1 Dial Caliper 12 Inch 0.001 Inch Grad White | AE6ECG 5RCJ0 599-579-12-12 1/2"White0" to 12"NaturalImperialStainless Steel0.001"€442.30
BROWN & SHARPE 75.115811 Dial Caliper 6 Inch 0.001 Inch Grad White | AE6ECH 5RCJ1 75.1158111 1/2"White0" to 6"NaturalImperialStainless Steel0.001"€247.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 599-579-8-5-1 Dial Caliper Range 8 Inch Jaw 1.9 In
€435.39 /unit