Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRISKHEAT FFSL81-75 Heating Cord 120V 900W 75 Feet Length | AH7HMJ 36TW90

BRISKHEAT FFSL81-75 Heating Cord 120V 900W 75 Feet Length

Item: AH7HMJ Model: FFSL81-75Cross Ref: 36TW90
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€305.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Cord
Amps7.5A
Cable Length75 ft.
Heater Voltage120V AC
Heating Device TypeCord
Length75 ft.
Max. Temp.150°F
Temp. Range+10° to +65°
Voltage120V AC
Wattage900 W
Width1/2"
Backing TypeNo Backing
ColorBlack
Current7.5A
Heating Device Outer MaterialThermoplastic Elastomer
Includes ControllerNo
Overall Length75 ft.
Overall Width1/2"
Product TypeHeating Cord
Requires ControllerController Not Required
StandardsCETLUS
Thickness1/4"

Shipping Info:

Ship weight (kg) 2.7428
Ship height (cm)7.62
Ship length (cm)27.94
Ship width (cm)22.86
Country of OriginCN

Product Variants

ProductModelWattageAmpsMax. Temp.Price
BRISKHEAT FFSL81-6 Heating Cord 120V 72W 6 Feet Length | AH7HMD 36TW85 FFSL81-672 W0.6A150°F€79.93
BRISKHEAT FFSL81-12 Heating Cord 120V 144W 12 Feet Length | AH7HME 36TW86 FFSL81-12144 W1.2A150°F€95.67
BRISKHEAT FFSL81-18 Heating Cord 120V 216W 18 Feet Length | AH7HMF 36TW87 FFSL81-18216 W1.8A150°F€108.73
BRISKHEAT FFSL81-24 Heating Cord 120V 288W 24 Feet Length | AH7HMG 36TW88 FFSL81-24288 W2.4A150°F€134.97
BRISKHEAT FFSL81-50 Heating Cord 120V 600W 50 Feet Length | AH7HMH 36TW89 FFSL81-50600 W5A150°F€219.76
BRISKHEAT FFSL81-100 Heating Cord 120V 1200W 100 Feet Length | AH7HMK 36TW91 FFSL81-1001200 W-150°F€389.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT FFSL81-75 Heating Cord 120V 900W 75 Feet Length
€305.45 /unit