Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRISKHEAT BIH171020L Bih Heavy Insulated Heat Tapes 1 3/4 x 24 | AA6BCL 13P760

BRISKHEAT BIH171020L Bih Heavy Insulated Heat Tapes 1 3/4 x 24

Item: AA6BCL Model: BIH171020LCross Ref: 13P760
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€157.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Tape
Amps1.74A
ControllerNot Included
Length2"
Max. Temp.900°F
Temp. RangeController Dependent
Wattage209 W
Width1 3/4"
Backing TypeNo Backing
ColorTan
Compatible MaterialGlass, Metal
Compatible With Manufacturer Model NumberHL120JA-C, HL120JA-F, HL120KA-C, HL120KA-F, LYNX-SET-JA, LYNX-SET-KA, LYNX-SET-RA, SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A, SDXJA, SDXKA
Compatible With Product TypeApparatuses, Gas Tubing, Valves
Current1.74A
Exposure Temperature - Maximum500°C
Exposure Temperature - Minimum-51°C
FeaturesBuilt In Split Plug Design
Heating Device Outer MaterialFiberglass
Includes ControllerNo
Operating Temperature - Maximum482°C
Operating Temperature - Minimum500°C
Overall Length24"
Overall Width1 3/4"
Power Density8.6 W/sq. in.
Product TypeHeating Tape
Requires ControllerController Required
SeriesBIH Series
StandardsREACH, ROHS
Temperature Range500°C to 482°C
Thickness1/8"
Voltage120V
WiringUngrounded

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)13.97
Ship length (cm)13.34
Ship width (cm)13.34
HS code8516808000
Country of OriginUS

Product Variants

ProductModelWattageAmpsMax. Temp.Price
BRISKHEAT BIH051020L Bih Heavy Insulated Heat Tapes 1/2 x 24 | AA6BBY 13P748 BIH051020L105 W0.88A900°F€89.13
BRISKHEAT BIH051040L Bih Heavy Insulated Heat Tapes 1/2 x 48 | AA6BBZ 13P749 BIH051040L210 W1.75A900°F€92.25
BRISKHEAT BIH051060L Bih Heavy Insulated Heat Tapes 1/2 x 72 | AA6BCA 13P750 BIH051060L310 W2.58A900°F€109.18
BRISKHEAT BIH051080L Bih Heavy Insulated Heat Tapes 1/2 x 96 | AA6BCB 13P751 BIH051080L420 W3.5A900°F€135.23
BRISKHEAT BIH101060L Bih Heavy Insulated Heat Tapes 1 x 72 | AA6BCG 13P756 BIH101060L620 W5.2A900°F€166.09
BRISKHEAT BIH101080L Bih Heavy Insulated Heat Tapes 1 x 96 | AA6BCH 13P757 BIH101080L830 W6.92A900°F€194.54
BRISKHEAT BIH101120L Bih Heavy Insulated Heat Tapes 1 x 144 | AA6BCK 13P759 BIH101120L1250 W10.42A900°F€247.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT BIH171020L Bih Heavy Insulated Heat Tapes 1 3/4 x 24
€157.92 /unit