Flat Shipping

Flat Shipping at €24.99 + VAT

BRIDGEPORT FITTINGS SB-389NM Split Bushing, Nylon, 3 1/2 Inch Size Trade Size, 11/16 Inch Size Lg, Insulated | CP2ELP

BRIDGEPORT FITTINGS SB-389NM Split Bushing, Nylon, 3 1/2 Inch Size Trade Size, 11/16 Inch Length, Insulated

Item: CP2ELP Model: SB-389NMCross Ref: 61TK74
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.49 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
Conduit Fitting TypeBushing
Connection TypeSplit Bushing
For Use WithThreaded Rigid Conduit
Inside Dia.3 2/5"
InsulatedYes
MaterialNylon
Mfr. SeriesMighty-Rite(R) Series
Outside Dia.4.42"
Overall Height0.688"
Overall Length0.688"
Overall Width4.406"
Thread GenderFemale
Thread Size3 1/2"-8
Thread TypeNPSM
Trade Size3 1/2"
Compatible Conduit TypeEMT, RMC
For Conduit TypeEMT, Rigid, Threaded Rigid/IMC
Inside Diameter3.4"
Outside Diameter4.42"
SeriesMighty-Rite(R)
StandardsCUL LISTED, LEED, NEMA, REACH COMPLIANCE, ROHS COMPLAINT

Shipping Info:

Ship weight (kg) 1.0395
Ship height (cm)1.75
Ship length (cm)1.75
Ship width (cm)11.19
Country of OriginCN

Product Variants

ProductModelTrade SizeOverall LengthOverall HeightOverall WidthOutside Dia.Inside Dia.MaterialThread TypePrice
BRIDGEPORT FITTINGS SB-385NM Split Bushing, Nylon, 1 1/2 Inch Size Trade Size, 9/16 Inch Size Lg, Insulated | CP2ELJ SB-385NM1 1/2"0.562"0.562"2.156"2.18"1.59"NylonNPSM€7.62
BRIDGEPORT FITTINGS SB-384NM Split Bushing, Nylon, 1 1/4 Inch Size Trade Size, 9/16 Inch Size Lg, Insulated | CP2ELK SB-384NM1 1/4"0.562"0.562"1.906"1.93"1 9/25"NylonNPSM€7.26
BRIDGEPORT FITTINGS SB-383NM Split Bushing, Nylon, 1 Inch Size Trade Size, 9/16 Inch Size Lg, Insulated | CP2ELL SB-383NM-0.562"0.562"1.594"1 3/5"1.05"NylonNPSM€6.24
BRIDGEPORT FITTINGS SB-387NM Split Bushing, Nylon, 2 1/2 Inch Size Trade Size, 19/32 Inch Size Lg, Insulated | CP2ELM SB-387NM2 1/2"0.594"0.594"3 1/4"3 1/4"2.38"NylonNPSM€12.13
BRIDGEPORT FITTINGS SB-386NM Split Bushing, Nylon, 2 Inch Size Trade Size, 9/16 Inch Size Lg, Insulated | CP2ELN SB-386NM-0.562"0.531"2 5/8"2 16/25"1.99"NylonNPSM€9.02
BRIDGEPORT FITTINGS SB-388NM Split Bushing, Nylon, 3 Inch Size Trade Size, 11/16 Inch Size Lg, Insulated | CP2ELQ SB-388NM-0.688"0.688"3 7/8"3 22/25"2.97"NylonNPSM€17.35
BRIDGEPORT FITTINGS SB-390NM Split Bushing, Nylon, 4 Inch Size Trade Size, 11/16 Inch Size Lg, Insulated | CP2ELR SB-390NM-0.688"0.688"4.906"4.91"3.9"NylonNPSM€22.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRIDGEPORT FITTINGS SB-389NM Split Bushing, Nylon, 3 1/2 Inch Size Trade Size, 11/16 Inch Length, Insulated
€23.49 /unit