Flat Shipping

Flat Shipping at €24.99 + VAT

BRIDGEPORT FITTINGS SB-384NM Split Bushing, Nylon, 1 1/4 Inch Size Trade Size, 9/16 Inch Size Lg, Insulated | CP2ELK

BRIDGEPORT FITTINGS SB-384NM Split Bushing, Nylon, 1 1/4 Inch Size Trade Size, 9/16 Inch Length, Insulated

Item: CP2ELK Model: SB-384NMCross Ref: 61TK69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
Conduit Fitting TypeBushing
Connection TypeSplit Bushing
For Use WithThreaded Rigid Conduit
Inside Dia.1 9/25"
InsulatedYes
MaterialNylon
Mfr. SeriesMighty-Rite(R) Series
Outside Dia.1.93"
Overall Height0.562"
Overall Length0.562"
Overall Width1.906"
Thread GenderFemale
Thread Size1 1/4"-11.5
Thread TypeNPSM
Trade Size1 1/4"
Compatible Conduit TypeEMT, RMC
For Conduit TypeEMT, Rigid, Threaded Rigid/IMC
Inside Diameter1.36"
Outside Diameter1.93"
SeriesMighty-Rite(R)
StandardsCUL LISTED, LEED, NEMA, REACH COMPLIANCE, ROHS COMPLAINT

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)1.43
Ship length (cm)1.43
Ship width (cm)4.84
Country of OriginCN

Product Variants

ProductModelTrade SizeOverall LengthOverall HeightOverall WidthOutside Dia.Inside Dia.MaterialThread TypePrice
BRIDGEPORT FITTINGS SB-385NM Split Bushing, Nylon, 1 1/2 Inch Size Trade Size, 9/16 Inch Size Lg, Insulated | CP2ELJ SB-385NM1 1/2"0.562"0.562"2.156"2.18"1.59"NylonNPSM€7.62
BRIDGEPORT FITTINGS SB-383NM Split Bushing, Nylon, 1 Inch Size Trade Size, 9/16 Inch Size Lg, Insulated | CP2ELL SB-383NM-0.562"0.562"1.594"1 3/5"1.05"NylonNPSM€6.24
BRIDGEPORT FITTINGS SB-387NM Split Bushing, Nylon, 2 1/2 Inch Size Trade Size, 19/32 Inch Size Lg, Insulated | CP2ELM SB-387NM2 1/2"0.594"0.594"3 1/4"3 1/4"2.38"NylonNPSM€12.13
BRIDGEPORT FITTINGS SB-386NM Split Bushing, Nylon, 2 Inch Size Trade Size, 9/16 Inch Size Lg, Insulated | CP2ELN SB-386NM-0.562"0.531"2 5/8"2 16/25"1.99"NylonNPSM€9.02
BRIDGEPORT FITTINGS SB-389NM Split Bushing, Nylon, 3 1/2 Inch Size Trade Size, 11/16 Inch Size Lg, Insulated | CP2ELP SB-389NM3 1/2"0.688"0.688"4.406"4.42"3 2/5"NylonNPSM€20.82
BRIDGEPORT FITTINGS SB-388NM Split Bushing, Nylon, 3 Inch Size Trade Size, 11/16 Inch Size Lg, Insulated | CP2ELQ SB-388NM-0.688"0.688"3 7/8"3 22/25"2.97"NylonNPSM€17.35
BRIDGEPORT FITTINGS SB-390NM Split Bushing, Nylon, 4 Inch Size Trade Size, 11/16 Inch Size Lg, Insulated | CP2ELR SB-390NM-0.688"0.688"4.906"4.91"3.9"NylonNPSM€22.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRIDGEPORT FITTINGS SB-384NM Split Bushing, Nylon, 1 1/4 Inch Size Trade Size, 9/16 Inch Length, Insulated
€8.19 /unit