Flat Shipping

Flat Shipping at €24.99 + VAT

BRIDGEPORT FITTINGS EC-125R Expansion Set Screw Coupling, Steel, 1 1/4 Inch Trade Size, 8 Inch Overall Length | CQ8ABH

BRIDGEPORT FITTINGS EC-125R Expansion Set Screw Coupling, Steel, 1 1/4 Inch Trade Size, 8 Inch Overall Length

Item: CQ8ABH Model: EC-125RCross Ref: 61TK46
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€300.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw Coupling
Compatible Conduit TypeIMC, RMC
Conduit Fitting TypeCoupling
Conduit TypeIMC, Rigid
Connection OrientationStraight
Connection TypeCoupling, Set Screw
FinishZinc Plated
For Use WithIMC Conduit, Rigid Conduit
Inside Dia.1 17/25"
InsulatedNo
MaterialSteel
Mfr. SeriesMighty-Move(R) Series
Outside Dia.1.85"
Overall Height1.844"
Overall Length8"
Overall Width1.844"
Trade Size1 1/4"
Inside Diameter1.68"
Outside Diameter1.85"
StandardsCUL LISTED, LEED, NEMA, REACH COMPLIANCE, ROHS COMPLAINT

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)4.68
Ship length (cm)20.32
Ship width (cm)4.68
Country of OriginUS

Product Variants

ProductModelTrade SizeMaterialFinishInsulatedOverall WidthConduit TypeOverall LengthOverall HeightPrice
BRIDGEPORT FITTINGS EC-150R Expansion Set Screw Coupling, Steel, 1 1/2 Inch Trade Size, 8 Inch Overall Length | CQ8ABG EC-150R1 1/2"SteelZinc PlatedNo2.094"IMC, Rigid8"2.094"€312.90
BRIDGEPORT FITTINGS EC-100R Expansion Set Screw Coupling, Steel, 1 Inch Trade Size, 7 1/2 Inch Overall Length | CQ8ABJ EC-100R1"SteelZinc PlatedNo1.469"IMC, Rigid7 1/2"1.469"€222.56
BRIDGEPORT FITTINGS EC-075R Expansion Set Screw Coupling, Steel, 3/4 Inch Trade Size, 7 1/2 Inch Overall Length | CQ8ABK EC-075R3/4"SteelZinc PlatedNo1.219"IMC, Rigid7 1/2"1.219"€193.35
BRIDGEPORT FITTINGS 165-G Set Screw Coupling, 1 1/2 Inch Trade Size, Zinc/Aluminum, Tin Plated | CQ8ABL 165-G1 1/2"Aluminum, ZincTin PlatedNo2.531"IMC, Threaded Rigid--€31.68
BRIDGEPORT FITTINGS 164-G Set Screw Coupling, 1 1/4 Inch Trade Size, Zinc/Aluminum, Tin Plated | CQ8ABM 164-G1 1/4"Aluminum, ZincTin PlatedNo2.281"IMC, Threaded Rigid--€26.86
BRIDGEPORT FITTINGS 163-G Set Screw Coupling, 1 Inch Trade Size, Zinc/Aluminum, Tin Plated, Imc Or Threaded Rigid | CQ8ABN 163-G1"Aluminum, ZincTin PlatedNo1 7/8"IMC, Threaded Rigid--€19.36
BRIDGEPORT FITTINGS 163-GI Set Screw Coupling, 1 Inch Trade Size, Zinc/Aluminum, Tin Plated, Imc Or Threaded Rigid | CQ8ABP 163-GI1"Aluminum, ZincTin PlatedYes1 7/8"IMC, Threaded Rigid--€22.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRIDGEPORT FITTINGS EC-125R Expansion Set Screw Coupling, Steel, 1 1/4 Inch Trade Size, 8 Inch Overall Length
€300.05 /unit