BANJO 17013 Outlet Gasket, EPDM | BW8JYP

BANJO FITTINGS 17013 Outlet Gasket, EPDM

Item: BW8JYP Model: 17013
In Stock

Get it by Friday, Jun 13

€7.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump Gasket
MaterialEPDM
Size2"

Shipping Info:

Ship weight (kg) 0.0153
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMaterialNo. Of BoltsNominal SizeGasket MaterialStylePrice
BANJO 202G Gasket | BW7ZME 202G-----€1.33
RFQ
BANJO 202GE Coupling Gasket | BW7ZMH 202GE-----€1.82
RFQ
BANJO 12774VA Impeller Bolt Gasket, FKM | BW7ZRN 12774VA-----€2.67
BANJO V30102FDBN | BW8BLQ V30102FDBN-----€2.75
RFQ
BANJO VSS10204 | BW8KRU VSS10204-----€7.77
BANJO V22275GV Gasket, Food Grade 83, Black, FKM | BW8KTW V22275GV-----€6.52
RFQ
BANJO 18021 Adapter Gasket | BW8KWY 18021-----€8.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 17013 Outlet Gasket, EPDM
€7.25 /unit