Flat Shipping

Flat Shipping at €24.99 + VAT

BRIDGEPORT FITTINGS 163-G Set Screw Coupling, 1 Inch Trade Size, Zinc/Aluminum, Tin Plated, Imc Or Threaded Rigid | CQ8ABN

BRIDGEPORT FITTINGS 163-G Set Screw Coupling, 1 Inch Trade Size, Zinc/Aluminum, Tin Plated, Imc Or Threaded Rigid

Item: CQ8ABN Model: 163-GCross Ref: 61TJ83
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw Coupling
Conduit TypeIMC, Threaded Rigid
FinishTin Plated
For Use WithThreaded Rigid Conduit
InsulatedNo
MaterialAluminum, Zinc
Overall Width1 7/8"
Trade Size1"
For Conduit TypeIMC Or Threaded Rigid
StandardsCUL LISTED, ETL LISTED CONFORMS TO UL STD 514B CERTIFIED TO CAN/CSA STD. C22.2 NO. 18.3, LEED, NEMA, REACH COMPLIANCE, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelTrade SizeMaterialFinishInsulatedOverall WidthConduit TypeOverall LengthOverall HeightPrice
BRIDGEPORT FITTINGS EC-150R Expansion Set Screw Coupling, Steel, 1 1/2 Inch Trade Size, 8 Inch Overall Length | CQ8ABG EC-150R1 1/2"SteelZinc PlatedNo2.094"IMC, Rigid8"2.094"€312.90
BRIDGEPORT FITTINGS EC-125R Expansion Set Screw Coupling, Steel, 1 1/4 Inch Trade Size, 8 Inch Overall Length | CQ8ABH EC-125R1 1/4"SteelZinc PlatedNo1.844"IMC, Rigid8"1.844"€262.13
BRIDGEPORT FITTINGS EC-100R Expansion Set Screw Coupling, Steel, 1 Inch Trade Size, 7 1/2 Inch Overall Length | CQ8ABJ EC-100R1"SteelZinc PlatedNo1.469"IMC, Rigid7 1/2"1.469"€222.56
BRIDGEPORT FITTINGS EC-075R Expansion Set Screw Coupling, Steel, 3/4 Inch Trade Size, 7 1/2 Inch Overall Length | CQ8ABK EC-075R3/4"SteelZinc PlatedNo1.219"IMC, Rigid7 1/2"1.219"€193.35
BRIDGEPORT FITTINGS 165-G Set Screw Coupling, 1 1/2 Inch Trade Size, Zinc/Aluminum, Tin Plated | CQ8ABL 165-G1 1/2"Aluminum, ZincTin PlatedNo2.531"IMC, Threaded Rigid--€31.68
BRIDGEPORT FITTINGS 164-G Set Screw Coupling, 1 1/4 Inch Trade Size, Zinc/Aluminum, Tin Plated | CQ8ABM 164-G1 1/4"Aluminum, ZincTin PlatedNo2.281"IMC, Threaded Rigid--€26.86
BRIDGEPORT FITTINGS 163-GI Set Screw Coupling, 1 Inch Trade Size, Zinc/Aluminum, Tin Plated, Imc Or Threaded Rigid | CQ8ABP 163-GI1"Aluminum, ZincTin PlatedYes1 7/8"IMC, Threaded Rigid--€22.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRIDGEPORT FITTINGS 163-G Set Screw Coupling, 1 Inch Trade Size, Zinc/Aluminum, Tin Plated, Imc Or Threaded Rigid
€20.55 /unit