Flat Shipping

Flat Shipping at €24.99 + VAT

BRIDGEPORT FITTINGS 169-G Split Bushing, 3 1/2 Inch Trade Size, Zinc/Aluminum | CT3MVV

BRIDGEPORT FITTINGS 169-G Split Bushing, 3 1/2 Inch Trade Size, Zinc/Aluminum

Item: CT3MVV Model: 169-GCross Ref: 61TJ90
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.31 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
FinishTin Plated
For Conduit TypeIMC, Threaded Rigid
For Use WithThreaded Rigid Conduit
InsulatedNo
MaterialAluminum, Zinc
Overall Width4.781"
Trade Size3 1/2"
StandardsCUL LISTED, ETL LISTED CONFORMS TO UL STD 514B CERTIFIED TO CAN/CSA STD. C22.2 NO. 18.3, LEED, NEMA, REACH COMPLIANCE, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 1.9035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelTrade SizeOverall WidthMaterialInsulatedFinishFor Conduit TypePrice
BRIDGEPORT FITTINGS 167-G Split Bushing, 2 1/2 Inch Trade Size, Zinc/Aluminum | CT3MVT 167-G2 1/2"3.594"Aluminum, ZincNoTin PlatedIMC, Threaded Rigid€63.39
BRIDGEPORT FITTINGS 166-G Split Bushing, 2 Inch Trade Size, Zinc/Aluminum | CT3MVU 166-G2"3.062"Aluminum, ZincNoTin PlatedIMC, Threaded Rigid€55.74
BRIDGEPORT FITTINGS 168-G Split Bushing, 3 Inch Trade Size, Zinc/Aluminum | CT3MVW 168-G3"4.219"Aluminum, ZincNoTin PlatedIMC, Threaded Rigid€73.62
BRIDGEPORT FITTINGS 170-G Split Bushing, 4 Inch Trade Size, Zinc/Aluminum | CT3MVX 170-G4"5.344"Aluminum, ZincNoTin PlatedIMC, Threaded Rigid€183.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRIDGEPORT FITTINGS 169-G Split Bushing, 3 1/2 Inch Trade Size, Zinc/Aluminum
€167.31 /unit