Flat Shipping

Flat Shipping at €24.99 + VAT

BRIDGEPORT FITTINGS 166-G Split Bushing, 2 Inch Trade Size, Zinc/Aluminum | CT3MVU

BRIDGEPORT FITTINGS 166-G Split Bushing, 2 Inch Trade Size, Zinc/Aluminum

Item: CT3MVU Model: 166-GCross Ref: 61TJ87
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
FinishTin Plated
For Conduit TypeIMC, Threaded Rigid
For Use WithThreaded Rigid Conduit
InsulatedNo
MaterialAluminum, Zinc
Overall Width3.062"
Trade Size2"
StandardsCUL LISTED, ETL LISTED CONFORMS TO UL STD 514B CERTIFIED TO CAN/CSA STD. C22.2 NO. 18.3, LEED, NEMA, REACH COMPLIANCE, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelTrade SizeOverall WidthMaterialInsulatedFinishFor Conduit TypePrice
BRIDGEPORT FITTINGS 167-G Split Bushing, 2 1/2 Inch Trade Size, Zinc/Aluminum | CT3MVT 167-G2 1/2"3.594"Aluminum, ZincNoTin PlatedIMC, Threaded Rigid€63.39
BRIDGEPORT FITTINGS 169-G Split Bushing, 3 1/2 Inch Trade Size, Zinc/Aluminum | CT3MVV 169-G3 1/2"4.781"Aluminum, ZincNoTin PlatedIMC, Threaded Rigid€167.31
BRIDGEPORT FITTINGS 168-G Split Bushing, 3 Inch Trade Size, Zinc/Aluminum | CT3MVW 168-G3"4.219"Aluminum, ZincNoTin PlatedIMC, Threaded Rigid€73.62
BRIDGEPORT FITTINGS 170-G Split Bushing, 4 Inch Trade Size, Zinc/Aluminum | CT3MVX 170-G4"5.344"Aluminum, ZincNoTin PlatedIMC, Threaded Rigid€183.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRIDGEPORT FITTINGS 166-G Split Bushing, 2 Inch Trade Size, Zinc/Aluminum
€62.00 /unit