Item | Roll |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent Adhesive |
Application | Circuit Board Labeling, Component And Equipment Labeling, General Identification, Inventory And Inspection Labeling |
Core Dia. | 3" |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 22NA85, 2TYP7 |
For Use With Mfr. Model Number | IP-R4300, R4300 |
Indoor/outdoor | Indoor |
Label Color | Gray |
Label Finish | Matte |
Label Material | Metallized Polyester |
Label Media Format | Continuous Roll |
Label Thickness | 0.004" |
Max. Service Temp. | 248°F |
Recommended Ribbon | IP-R4300, R4300 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Heat Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
Roll Length | 300 ft. |
Roll Width | 3" |
Service Temp. Range | -40°F to +248°F |
Compatible Grainger Part Number | 22NA85, 2TYP7 |
Compatible Mfr Part Number | IP-R4300, R4300 |
Core Diameter | 3" |
Indoor/outdoor Usage | Indoor |
Material Series | Series B-428 |
Maximum Service Temperature | 248°F |
Minimum Service Temperature | -40°F |
Printer Series Compatibility | BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers |
Product Type | Metallized Matte Polyester Rating Plate and PCB Label |
Service Temperature Range | -40°F to 248°F |
Standards | ASTM D 1000, ASTM D 2979, ASTM G 155, CSA APPROVED, HALOGEN FREE (DIN VDE 0472 PART 815), UL RECOGNIZED |