Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M71C-475-422 Continuous Label Roll, 15/32 Inch, 15/32 Inch X 50 Ft, Polyester, White | CT9ELJ

BRADY M71C-475-422 Continuous Label Roll, 15/32 Inch, 15/32 Inch X 50 Ft, Polyester, White

Item: CT9ELJ Model: M71C-475-422Cross Ref: 5WKP4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationGeneral And Industrial ID, Panel ID, Voice/Data ID
For Print MethodThermal Transfer
For Use With Grainger Item Number5UCT1
For Use With Mfr. Model NumberM71-R6000
Indoor/outdoorOutdoor
Label ColorWhite
Label FinishGloss
Label MaterialPolyester
Label Thickness0.004"
Label Width0.469"
Max. Service Temp.212°F
Media FormatContinuous Roll
Recommended RibbonM71-R6000
Resistance PropertiesChemical Resistant, Corrosion Resistant, Heat Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Roll Length50 ft.
Service Temp. Range-40°F to +212°F
Sub-brandBrady

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeIndoor/outdoorRoll LengthMax. Service Temp.Adhesive MaterialPrice
BRADY J20C-2250-7425J Continuous Label Roll, 2 1/4 Inch X 100 Ft, Cryogenic Autoclavable Polypropylene, White | CR8PGX J20C-2250-7425JAdhesiveInkjet--112°F to +158°FIndoor100 ft.158°FAcrylic€291.69
BRADY J20C-1125-7425J Continuous Label Roll, 1 1/8 Inch X 100 Ft, Cryogenic Autoclavable Polypropylene, White | CR8RPN J20C-1125-7425JAdhesiveInkjet--112°F to +158°FIndoor100 ft.158°FAcrylic€194.30
BRADY M71C-1000-422 Continuous Label Roll, 1 Inch, 1 Inch X 50 Ft, Polyester, White | CT9ELB M71C-1000-422AdhesiveThermal Transfer1"-40°F to +212°FOutdoor50 ft.212°FAcrylic€199.22
BRADY M71C-500-423 Continuous Label Roll, 1/2 Inch, 1/2 Inch X 50 Ft, Halogen Free Polyester, White | CT9ELD M71C-500-423AdhesiveThermal Transfer1/2"-94°F to +230°FOutdoor50 ft.230°FAcrylic€102.64
BRADY M61C-500-422 Continuous Label Roll, 1/2 Inch, 1/2 Inch X 50 Ft, Polyester, White | CT9ELE M61C-500-422---------
RFQ
BRADY M61C-500-483 Continuous Label Roll, 1/2 Inch, 1/2 Inch X 50 Ft, Polyester, White | CT9ELG M61C-500-483AdhesiveThermal Transfer1/2"-40°F to +248°FIndoor50 ft.248°FRubber€125.00
BRADY M61C-318-498 Continuous Label Roll, 25/64 Inch, 25/64 Inch X 30 Ft, Vinyl, White | CT9ELK M61C-318-498---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M71C-475-422 Continuous Label Roll, 15/32 Inch, 15/32 Inch X 50 Ft, Polyester, White
€142.22 /unit