BRADY SPCUN810 Absorbent Boom, 8 Inch X 10 Ft, 71 Gal/Pk/17.75 Gal/Boom, Clip, Green, 4 PK | CP2AXN

BRADY SPCUN810 Absorbent Boom, 8 Inch X 10 Ft, 71 Gal/Pk/17.75 Gal/Boom, Clip, Green, 4 PK

Item: CP2AXN Model: SPCUN810Cross Ref: 3NMP9
In Stock

Get it by Wednesday, Jun 11

€254.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Boom
ApplicationIndoor, Outdoor
ColorGreen
Color, PatternGreen
CompositionPolypropylene Filler
Connector MaterialStainless Steel
Connector TypeClip
Filler MaterialPolypropylene
FloatingNo
Fluids AbsorbedUniversal
For Use WithNon-Aggressive Chemicals, Petroleum Based Chemicals, Water Base Chemical Fluids
For Use With Chemical Or Metal TypeNon-Aggressive Chemicals, Petroleum Based Chemicals, Water Base Chemical Fluids
Includes(3) Clip
MaterialPolypropylene
No. Of Clips Included3
Number Of Clips Included3
ProfileRound
Rope Along LengthYes
Size8" x 10 ft.
Specialized ApplicationsIndoor, Outdoor
Spill Control - Fluids AbsorbedUniversal
Volume Absorbed Per Pkg.71 gal.
Volume Absorbed Per Sock/boom17.75 gal.
Volume Absorbed Range70 gal. to 100 gal.
Color/patternGreen
Product TypeSorbent Boom
Sock/boom ProfileRound
StandardsEPA 40 CFR 112.7(C)(1)(VII), OSHA 29 CFR 1910.120(J)(1)(VII), OSHA 29 CFR 1910.22(A)(2)

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeColor, PatternConnector TypeRope Along LengthPkg. Qty.Price
BRADY SPCUN510 Absorbent Boom, 5 Inch X 10 Ft, 32 Gal/Pk/8 Gal/Boom, Polypropylene Filler, 4 PK | CP2AXM SPCUN5105" x 10 ft.GrayClipYes4€160.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY SPCUN810 Absorbent Boom, 8 Inch X 10 Ft, 71 Gal/Pk/17.75 Gal/Boom, Clip, Green, 4 PK
€254.85 /pack