Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY SDPL-GRN-38PL-KD6 Padlock, Keyed Different, Nylon, Std Body Body Size, Plastic, Std, Green, 6 Pack Size | CP2FQA

BRADY SDPL-GRN-38PL-KD6 Padlock, Keyed Different, Nylon, Standard Body Size, Plastic, Green, 6 Pk Size

Item: CP2FQA Model: SDPL-GRN-38PL-KD6Cross Ref: 793ED8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock
Body ColorGreen
Body Height1.77"
Body MaterialNylon
Body Width1 1/2"
Control Key Registration RequiredNo
Display Sell UomPK
FeaturesEach Padlock Keyed Differently, Key-Retaining Feature Prevents The Key From Being Removed Until The Shackle Is Closed, Retains Engraved Key Codes
HeaderDanger
Includes(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
LegendDanger Locked Out Do Not Remove
Non-removable KeyYes
Shackle Dia.1/4"
Shackle LengthStandard
Shackle MaterialPlastic
Vertical Shackle Clearance1 1/2"
Padlock Body MaterialNylon
Padlock Shackle MaterialPlastic
Shackle Diameter1/4"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBody MaterialShackle MaterialBody ColorShackle Dia.Vertical Shackle ClearanceKey TypePkg. Qty.Price
BRADY ALU-RED-38ST-KA6PK Lockout Padlock, PK 6 | CE9YBM 55JY32 ALU-RED-38ST-KA6PKAluminumSteelRed1/4"-Alike6€175.01
BRADY NYL-BLU-38PL-KD6PK Lockout Padlock, PK 6 | CE9YBN 55JY08 NYL-BLU-38PL-KD6PKNylonPlasticBlue1/4"-Different6€126.49
BRADY NYL-RED-38PL-KD6PK Lockout Padlock, PK 6 | CE9YBP 55JY05 NYL-RED-38PL-KD6PKNylonPlasticRed1/4"-Different6€126.49
BRADY ALU-RED-38ST-KD6PK Lockout Padlock, PK 6 | CE9YBQ 55JY41 ALU-RED-38ST-KD6PKAluminumSteelRed1/4"-Different6€160.07
BRADY ALU-BLU-76ST-KD6PK Lockout Padlock, PK 6 | CE9YBR 55JZ26 ALU-BLU-76ST-KD6PKAluminumSteelBlue1/4"-Different6€172.17
BRADY NYL-PRP-38ST-KA6PK Lockout Padlock, PK 6 | CE9YBT 55JX74 NYL-PRP-38ST-KA6PKNylonSteelPurple1/4"-Alike6€146.12
BRADY CPT-PRP-25PL-KA6PK Lockout Padlock, PK 6 | CE9YBU 55JY74 CPT-PRP-25PL-KA6PKNylonPlasticPurple0.188"-Alike6€123.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY SDPL-GRN-38PL-KD6 Padlock, Keyed Different, Nylon, Standard Body Size, Plastic, Green, 6 Pk Size
€92.41 /pack