BRADY PTS-1.90-1000-321 Wire Sleeves 1-9/10 Inch Width - Pack Of 250 | AD9YGF 4VT52

BRADY PTS-1.90-1000-321 Wire Sleeves 1-9/10 Inch Width - Pack Of 250

Item: AD9YGF Model: PTS-1.90-1000-321Cross Ref: 4VT52
In Stock

Get it by Tuesday, Jun 10

€688.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Sleeves
ColorWhite
Labels Per Roll250
MaterialPolyolefin
Width1.9"
ApplicationElectrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number3MA45, 52HJ96
Compatible Mfr Part NumberM61-R6210, M71-R6200
Double-sided PrintableNo
FinishMatte
For Print MethodThermal Transfer
Label Attachment StyleHeat Shrink Sleeve
Label Height1"
Label MaterialPolyolefin
Label Width1"
Legend (remove)Blank
Material SeriesSeries B-321
Maximum Wire Diameter0.54"
Maximum Wire Size (remove)0.54"
Media FormatPrecut Roll
Preprinted Symbol (remove)No
Printer Series CompatibilityBMP61, BMP71
Product TypeWire Marking Sleeve
StandardsASTM D 1000, ASTM D 882, ASTM G 155, MIL-M-81531, MIL-STD-202

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)7.11
Ship length (cm)7.37
Ship width (cm)6.86
HS code3919102055
Country of OriginUS

Product Variants

ProductModelMaterialColorHeightMin. Wire SizeMax. Wire SizePrice
BRADY PTS-0.95-500-321 Wire Sleeves 19/20 Inch Width Polyolefin | AD9YGD 4VT50 PTS-0.95-500-321Heat Shrink PolyolefinWhite1/2"4/25"0.235"€743.85
BRADY PTS-0.95-750-321 Wire Sleeves 19/20 Inch Width - Pack Of 250 | AD9YGE 4VT51 PTS-0.95-750-321PolyolefinWhite---€421.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY PTS-1.90-1000-321 Wire Sleeves 1-9/10 Inch Width - Pack Of 250
€688.15 /unit