BRADY PTS-0.95-500-321 Wire Sleeves 19/20 Inch Width Polyolefin | AD9YGD 4VT50

BRADY PTS-0.95-500-321 Wire Sleeves 19/20 Inch Width Polyolefin

Item: AD9YGD Model: PTS-0.95-500-321Cross Ref: 4VT50
In Stock

Get it by Monday, Jun 16

€743.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Sleeves
ColorWhite
Height1/2"
Labels Per Roll500
MaterialHeat Shrink Polyolefin
Max. Wire Size0.235"
Min. Wire Size4/25"
Width0.95"
AdhesiveNon-Adhesive
ApplicationElectrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number3MA45, 52HJ96
Compatible Mfr Part NumberM61-R6210, M71-R6200
Double-sided PrintableNo
FinishMatte
For Print MethodThermal Transfer
Label Attachment StyleHeat Shrink Sleeve
Label Height1/2"
Label MaterialPolyolefin
Label Width1/2"
Labels Per Row1
Legend (remove)Blank
Material PropertiesHeat-Shrinkable
Material SeriesSeries B-321
Maximum Service Temperature392°F
Maximum Wire Diameter6/25"
Maximum Wire Gauge10 AWG
Maximum Wire Size (remove)0.235"
Media FormatPrecut Roll
Minimum Service Temperature-40°F
Minimum Wire Diameter4/25"
Minimum Wire Gauge16 AWG
Minimum Wire Size (remove)4/25"
Preprinted Symbol (remove)No
Printer Series CompatibilityBMP61, BMP71
Product TypeWire Marking Sleeve
Recommended RibbonM61-R6210, R6210
Resistance PropertiesChemical Resistant, Cold Resistant, Corrosion Resistant, Heat Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Service Temperature Range-40°F to 392°F
Shrink Ratio2:1
StandardsASTM D 1000, ASTM D 882, ASTM G 155, MIL-M-81531, MIL-STD-202

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)7.62
HS code9612109090
Country of OriginUS

Product Variants

ProductModelMaterialColorHeightMin. Wire SizeMax. Wire SizePrice
BRADY PTS-0.95-750-321 Wire Sleeves 19/20 Inch Width - Pack Of 250 | AD9YGE 4VT51 PTS-0.95-750-321PolyolefinWhite---€421.20
BRADY PTS-1.90-1000-321 Wire Sleeves 1-9/10 Inch Width - Pack Of 250 | AD9YGF 4VT52 PTS-1.90-1000-321PolyolefinWhite---€688.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY PTS-0.95-500-321 Wire Sleeves 19/20 Inch Width Polyolefin
€743.85 /unit