Item | Wire Marker, Wire Sleeve |
Adhesive Material | Not Applicable |
Color | Red |
Double-sided Printable | No |
Label Attachment Style | Heat Shrink Sleeve |
Label Finish | Matte |
Label Material | Polyolefin |
Label Media Format | Precut Roll |
Labels Per Roll | 1 , 250 |
Legend | Write On |
Adhesive | Non-Adhesive |
Application | Wire And Cable Labeling |
Compatible Grainger Part Number | 30DA02, 30DA42, 30DA43 |
Compatible Mfr Part Number | IP-R6600, IP-R6700-WT, R6600, R6700-WT |
Core Diameter | 3" |
Finish | Matte |
For Print Method | Thermal Transfer |
Label Height | 2" |
Label Width | 3/8" |
Labels Per Row | 1 |
Legend (remove) | Blank |
Material Properties | Heat-Shrinkable |
Material Series | Series B-342 |
Maximum Service Temperature | 275°F |
Maximum Wire Diameter | 0.15" |
Maximum Wire Gauge | 10 AWG |
Maximum Wire Size (remove) | 0.32" |
Media Format | Precut Roll |
Minimum Service Temperature | -67°F |
Minimum Wire Diameter | 0.06" |
Minimum Wire Gauge | 20 AWG |
Minimum Wire Size (remove) | 1/8" |
Preprinted Symbol (remove) | No |
Printer Series Compatibility | BBP72, i5100, i7100, IP Series, THT |
Product Type | Wire Marking Sleeve |
Recommended Ribbon | IP-R6600, IP-R6700-WT, R6600, R6700-WT |
Resistance Properties | Chemical Resistant, Cold Resistant, Corrosion Resistant, Fade Resistant, Flame Resistant, Humidity Resistant, Smear Resistant, UV Resistant, Weather Resistant |
Service Temperature Range | -67°F to 275°F |
Shrink Ratio | 3:1 |
Standards | MIL-STD-202, ROHS COMPLIANT, SAE-AMS-DTL-23053/5C (CLASS 1), SAE-AS-81531, UL RECOGNIZED |