Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 3PS-750-2-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDC 30DF64

BRADY 3PS-750-2-WT-S Wire Marker Wire Sleeve PermaSleeve(R)

Item: AH2TDC Model: 3PS-750-2-WT-SCross Ref: 30DF64
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€321.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker, Wire Sleeve
Adhesive MaterialNot Applicable
ColorWhite
Double-sided PrintableYes
Label Attachment StyleHeat Shrink Sleeve
Label FinishMatte
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Roll1 , 100
LegendWrite On
ApplicationWire And Cable Labeling
Compatible Grainger Part Number30DA02, 30DA43
Compatible Mfr Part NumberIP-R6600, R6600
Core Diameter3"
FinishMatte
For Print MethodThermal Transfer
Label Height2"
Label Width3/4"
Legend (remove)Blank
Material SeriesSeries B-342
Maximum Wire Diameter0.7"
Maximum Wire Size (remove)0.7"
Media FormatPrecut Roll
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP72, i5100, i7100, IP Series, THT
Product TypeWire Marking Sleeve
StandardsASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE AS23053/5, SAE-AMS-DTL-23053, SAE-AS-81531, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)16.51
Ship length (cm)15.88
Ship width (cm)12.07
Country of OriginUS

Product Variants

ProductModelColorHeightPkg. Qty.Price
BRADY 3PS-500-2-BK Wire Marker Wire Sleeve PermaSleeve(R) | AH2TCX 30DF59 3PS-500-2-BKBlack-1€1,021.88
BRADY 3PS-187-2-BK Wire Marker Wire Sleeve PermaSleeve(R) | AH2TCY 30DF60 3PS-187-2-BKBlack-1€2,732.69
BRADY 3PS-750-2-YL-S-2 Wire Marker Wire Sleeve PermaSleeve(R) | AH2TCZ 30DF61 3PS-750-2-YL-S-2Yellow-1€280.11
BRADY 3PS-750-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDA 30DF62 3PS-750-2-YL-SYellow-1€280.11
BRADY 3PS-750-2-WT-S-2 Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDB 30DF63 3PS-750-2-WT-S-2White-1€280.11
BRADY 3PS-750-2-VT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDD 30DF65 3PS-750-2-VT-SViolet-1€264.07
BRADY 3PS-750-2-GY-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDE 30DF66 3PS-750-2-GY-SGray-1€264.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 3PS-750-2-WT-S Wire Marker Wire Sleeve PermaSleeve(R)
€321.18 /unit