Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY PS-375-150-PK-2 Wire Marking Sleeves 0.75 Inch Width 0.645 Inch Length | AH3DJW 31EC46

BRADY PS-375-150-PK-2 Wire Marking Sleeves 0.75 Inch Width 0.645 Inch Length

Item: AH3DJW Model: PS-375-150-PK-2Cross Ref: 31EC46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,074.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marking Sleeves
Adhesive MaterialNot Applicable
ColorPink
Double-sided PrintableNo
For Use WithThermal Transfer Printers
Height0.641"
Label Attachment StyleHeat Shrink Sleeve
Label FinishMatte
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Roll2
Max. Lines Of PrintVaries
Max. Wire Size8/25"
Min. Wire Size1/8"
Temp. Range-67°F to +275°F
Width3/4"

Shipping Info:

Ship weight (kg) 1.449
Ship height (cm)12.7
Ship length (cm)27.94
Ship width (cm)27.43
Country of OriginUS

Product Variants

ProductModelColorHeightMin. Wire SizeMax. Wire SizeTemp. RangeMax. Lines Of PrintPrice
BRADY PS-094-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VGE 22MY40 PS-094-2-WTWhite0.188"0.023"2/25"-67°F to +275°F-€1,967.09
BRADY PS-094-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGF 22MY41 PS-094-2-YLYellow0.188"0.023"2/25"-67°F to +275°F-€1,763.47
BRADY PS-125-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGG 22MY42 PS-125-2-YLYellow0.234"0.046"0.11"-67°F to +275°F-€2,086.22
BRADY PS-187-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGH 22MY43 PS-187-2-YLYellow0.328"0.062"--67°F to +275°F-€2,578.73
BRADY PS-250-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGJ 22MY44 PS-250-2-YLYellow0.438"0.094"0.215"-67°F to +275°F-€3,213.30
BRADY PS-375-2-WT Wire Marking Sleeves White 2 Inch W | AG9VGK 22MY45 PS-375-2-WTWhite0.641"1/8"8/25"-67°F to +275°F-€2,360.96
BRADY PS-375-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGL 22MY46 PS-375-2-YLYellow0.641"1/8"8/25"-67°F to +275°F-€1,870.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY PS-375-150-PK-2 Wire Marking Sleeves 0.75 Inch Width 0.645 Inch Length
€2,074.49 /unit