Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY PS-125-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGG 22MY42

BRADY PS-125-2-YL Wire Marking Sleeves Yellow 2 Inch Width

Item: AG9VGG Model: PS-125-2-YLCross Ref: 22MY42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,436.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marking Sleeves
Adhesive MaterialNot Applicable
ColorYellow
Double-sided PrintableNo
Height0.234"
Label Attachment StyleHeat Shrink Sleeve
Label ColorYellow
Label FinishMatte
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Roll2500
Labels Per Row1
Max. Wire Size0.11"
Min. Wire Size0.046"
Shrink Ratio31
Temp. Range-67°F to +275°F
Width2"
ApplicationElectrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number30DA02
Compatible Mfr Part NumberIP-R6600, R6600
Core Diameter3"
FinishMatte
For Print MethodThermal Transfer
Label Height2"
Label Width1/8"
Legend (remove)Blank
Material SeriesSeries B-342
Maximum Wire Diameter2/25"
Maximum Wire Size (remove)0.11"
Media FormatPrecut Roll
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
Product TypeWire Marking Sleeve
StandardsASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)27.31
Ship length (cm)27.31
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelColorHeightMin. Wire SizeMax. Wire SizeTemp. RangeMax. Lines Of PrintPrice
BRADY PS-094-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VGE 22MY40 PS-094-2-WTWhite0.188"0.023"2/25"-67°F to +275°F-€1,967.09
BRADY PS-094-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGF 22MY41 PS-094-2-YLYellow0.188"0.023"2/25"-67°F to +275°F-€1,763.47
BRADY PS-187-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGH 22MY43 PS-187-2-YLYellow0.328"0.062"--67°F to +275°F-€2,578.73
BRADY PS-250-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGJ 22MY44 PS-250-2-YLYellow0.438"0.094"0.215"-67°F to +275°F-€3,213.30
BRADY PS-375-2-WT Wire Marking Sleeves White 2 Inch W | AG9VGK 22MY45 PS-375-2-WTWhite0.641"1/8"8/25"-67°F to +275°F-€2,360.96
BRADY PS-375-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGL 22MY46 PS-375-2-YLYellow0.641"1/8"8/25"-67°F to +275°F-€1,870.71
BRADY PS-500-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VGM 22MY47 PS-500-2-WTWhite0.844"0.187"--67°F to +275°F-€1,267.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY PS-125-2-YL Wire Marking Sleeves Yellow 2 Inch Width
€2,436.26 /unit