Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY CPT-RED-25PL-KD6PK Lockout Padlock, PK 6 | CE9YBZ 55JY77

BRADY CPT-RED-25PL-KD6PK Lockout Padlock, PK 6

Item: CE9YBZ Model: CPT-RED-25PL-KD6PKCross Ref: 55JY77
Limited Availability
€110.33 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorRed
Body FinishNylon
Body Height1.656"
Body MaterialNylon
Body Thickness3/4"
Body Width1/4"
Key TypeDifferent
Number Of Bumpers0
Number Of Keys6
Number Of Pins6
Shackle Dia.0.188"
Shackle Height1"
Shackle MaterialPlastic
Shackle TypeOpen
Shackle Width0.719"
Body Material FinishNylon
Control Key Registration RequiredNo
HeaderDanger
LabelingLabel Included
Non-removable KeyNo
Padlock Body MaterialNylon
Padlock Shackle MaterialPlastic
Shackle LengthStandard

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)4.32
Ship width (cm)3.18
Country of OriginMX

Product Variants

ProductModelBody MaterialShackle MaterialBody ColorShackle Dia.Vertical Shackle ClearanceKey TypePkg. Qty.Price
BRADY ALU-RED-38ST-KA6PK Lockout Padlock, PK 6 | CE9YBM 55JY32 ALU-RED-38ST-KA6PKAluminumSteelRed1/4"-Alike6€175.01
BRADY NYL-BLU-38PL-KD6PK Lockout Padlock, PK 6 | CE9YBN 55JY08 NYL-BLU-38PL-KD6PKNylonPlasticBlue1/4"-Different6€126.49
BRADY NYL-RED-38PL-KD6PK Lockout Padlock, PK 6 | CE9YBP 55JY05 NYL-RED-38PL-KD6PKNylonPlasticRed1/4"-Different6€126.49
BRADY ALU-RED-38ST-KD6PK Lockout Padlock, PK 6 | CE9YBQ 55JY41 ALU-RED-38ST-KD6PKAluminumSteelRed1/4"-Different6€160.07
BRADY ALU-BLU-76ST-KD6PK Lockout Padlock, PK 6 | CE9YBR 55JZ26 ALU-BLU-76ST-KD6PKAluminumSteelBlue1/4"-Different6€172.17
BRADY NYL-PRP-38ST-KA6PK Lockout Padlock, PK 6 | CE9YBT 55JX74 NYL-PRP-38ST-KA6PKNylonSteelPurple1/4"-Alike6€146.12
BRADY CPT-PRP-25PL-KA6PK Lockout Padlock, PK 6 | CE9YBU 55JY74 CPT-PRP-25PL-KA6PKNylonPlasticPurple0.188"-Alike6€123.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY CPT-RED-25PL-KD6PK Lockout Padlock, PK 6
€110.33 /pack