Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B33-257-7425 Precut Label Roll, Rectangle, 1/4 x 13/16 Inch Size, Cryogenic Autoclavable Polypropylene | CR8PLG

BRADY B33-257-7425 Precut Label Roll, Rectangle, 1/4 x 13/16 Inch Size, Cryogenic Autoclavable Polypropylene

Item: CR8PLG Model: B33-257-7425Cross Ref: 56KG35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationComponent, Equipment Labelling, General Identification, Laboratory Labelling, Temperature Indicating Labelling
ColorWhite
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number6XGZ2
For Use With Mfr. Model Number149552, 150640
Inkjet PrintableNo
Label Height1/4"
Label Thickness0.004"
Label Width0.812"
Labels Per Row1
MaterialPolypropylene
Material PropertiesCryogenic, Autoclavable
Max. Service Temp.158°F
Media FormatPre Cut Roll
No. Of Labels1500
Recommended RibbonB30-R4300
Resistance PropertiesChemical Resistant, Cold Resistant, High Temperature Resistant, Low Temperature Resistant, Smear Resistant, Solvent Resistant
Service Temp. Range-112°F to +158°F
ShapeRectangle
Vial/tube Size2 mL
Compatible Grainger Part Number6XGZ2
Compatible Mfr Part Number149552, 150640
Material SeriesSeries B-7425
Maximum Service Temperature158°F
Number Of Labels1500
Printer Series CompatibilityBBP33, i3300
Product TypeLaboratory Labels
Service Temperature Range-112°F to 158°F
StandardsASTM D 1000, ASTM D 2979

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeMax. Service Temp.Labels Per RowLabel HeightAdhesive MaterialPkg. Qty.Price
BRADY A55-2-483 Precut Label Roll, Rectangle, 1 1/2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKJ A55-2-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F11 1/2"Rubber1€692.51
BRADY A55-5-483 Precut Label Roll, Rectangle, 1 1/2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKK A55-5-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F12 1/2"Rubber1€735.93
BRADY A55-1-483 Precut Label Roll, Rectangle, 1 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKL A55-1-483AdhesiveThermal Transfer1"-40°F to +248°F248°F11 1/2"Rubber1€562.77
BRADY A55-3-483 Precut Label Roll, Rectangle, 2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKM A55-3-483AdhesiveThermal Transfer2"-40°F to +248°F248°F11 1/2"Rubber1€952.36
BRADY A55-6-483 Precut Label Roll, Rectangle, 2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKN A55-6-483AdhesiveThermal Transfer2"-40°F to +248°F248°F12 1/2"Rubber1€865.03
BRADY A55-7-483 Precut Label Roll, Rectangle, 2 x 3 Inch Size, Polyester, White | CP4LKP A55-7-483AdhesiveThermal Transfer2"-40°F to +248°F248°F13"Rubber1€1,211.30
BRADY A55-4-483 Precut Label Roll, Rectangle, 1 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKR A55-4-483AdhesiveThermal Transfer1"-40°F to +248°F248°F12 1/2"Rubber1€692.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B33-257-7425 Precut Label Roll, Rectangle, 1/4 x 13/16 Inch Size, Cryogenic Autoclavable Polypropylene
€171.41 /unit