Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY A55-2-483 Precut Label Roll, Rectangle, 1 1/2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKJ

BRADY A55-2-483 Precut Label Roll, Rectangle, 1 1/2 x 1 1/2 Inch Size, Polyester, White

Item: CP4LKJ Model: A55-2-483Cross Ref: 60EX08
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€852.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialRubber
Adhesive PropertiesAggressive Adhesive
Adhesive TypePermanent
ApplicationWire And Cable Labeling
For Print MethodThermal Transfer
For Use WithBradyprinter A5500
For Use With Grainger Item Number60EX26
For Use With Mfr. Model NumberA5500, SSR6006
Indoor/outdoorOutdoor
Label Attachment StyleFlag
Label ColorWhite
Label FinishGloss
Label Height1 1/2"
Label MaterialPolyester
Label Media FormatPrecut Roll
Label ShapeRectangle
Label Size1 1/2" x 1 1/2"
Label Width1 1/2"
Labels Per Row1
LegendNo Legend
MaterialPolyester
Max. Service Temp.248°F
Maximum Wire Dia.0.19"
Metal DetectableNo
Minimum Wire Dia.0.06"
Number Of Labels Included3600
Preprinted TextNo Legend
Printer Series CompatibilityA5500
Recommended RibbonSSR6006
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Service Temp. Range-40°F to +248°F
Sub-brandBradyprinter A5500

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeMax. Service Temp.Labels Per RowLabel HeightAdhesive MaterialPkg. Qty.Price
BRADY A55-5-483 Precut Label Roll, Rectangle, 1 1/2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKK A55-5-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F12 1/2"Rubber1€735.93
BRADY A55-1-483 Precut Label Roll, Rectangle, 1 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKL A55-1-483AdhesiveThermal Transfer1"-40°F to +248°F248°F11 1/2"Rubber1€562.77
BRADY A55-3-483 Precut Label Roll, Rectangle, 2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKM A55-3-483AdhesiveThermal Transfer2"-40°F to +248°F248°F11 1/2"Rubber1€952.36
BRADY A55-6-483 Precut Label Roll, Rectangle, 2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKN A55-6-483AdhesiveThermal Transfer2"-40°F to +248°F248°F12 1/2"Rubber1€865.03
BRADY A55-7-483 Precut Label Roll, Rectangle, 2 x 3 Inch Size, Polyester, White | CP4LKP A55-7-483AdhesiveThermal Transfer2"-40°F to +248°F248°F13"Rubber1€1,211.30
BRADY A55-4-483 Precut Label Roll, Rectangle, 1 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKR A55-4-483AdhesiveThermal Transfer1"-40°F to +248°F248°F12 1/2"Rubber1€692.51
BRADY B33D-1500-2-7642 Precut Label Roll, 1 1/2 Inch X 2 Inch, Polyolefin, White | CP6CKV B33D-1500-2-7642Non AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F12"-1€229.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY A55-2-483 Precut Label Roll, Rectangle, 1 1/2 x 1 1/2 Inch Size, Polyester, White
€852.03 /unit