Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 86439 Scaffold Inspection Tag Green/white Metal - Pack Of 10 | AF4CYL 8RJ77

BRADY 86439 Scaffold Inspection Tag Green/white Metal - Pack Of 10

Item: AF4CYL Model: 86439Cross Ref: 8RJ77
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScaffold Inspection Tag
GrommetMetal
Grommet MaterialMetal
Height5 3/4"
Hole Size3/8"
Legend/background ColorGreen, White
MaterialHeavy Duty Polyester
Reverse Side LegendDate By
Width3"
Withstand Pull Force50 lbs.
Fastener Attachment Length6.6"
Fastener TypeCable Tie
Header WordingNo Header
Header Wording (reverse Side)No Header
Indoor/outdoor UsageIndoor Only
Lamination TypeNot Laminated
LanguageEnglish
Material PropertiesLaminated
Number Of Tags10
Number Of Ties Included10
Package TypeBag
Preprinted TextDate By
Preprinted Text (reverse Side)Date By
Product TypeTag
SerializationNot Serialized
Subject MatterScaffold
Tag ColorWhite
Tag FinishLaminated
Tag MaterialPolyester
Tag ShapeRectangle
Tie MaterialNylon
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.0486
Ship height (cm)14.73
Ship length (cm)7.62
Ship width (cm)0.76
HS code4911998000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 86439 Scaffold Inspection Tag Green/white Metal - Pack Of 10
€28.14 /pack