Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01062.062.0550 Hex Head Cap Screw 5/8-18x5-1/2 5 Steel Grade 5 Zinc Plated PK5 | AH8NLV 38WN54

GRAINGER N01062.062.0550 Hex Head Cap Screw, 5/8 In - 18 Thread Size, Steel, 5 1/2 In Lg., 25/64 In Head Ht., Gr. 5, 5 Pk

Item: AH8NLV Model: N01062.062.0550Cross Ref: 38WN54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height25/64"
Head TypeHex
Head Width15/16"
Length5 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-18
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length5 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Overall Length2"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.1907
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
Country of OriginUS

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01062.062.0100 Hex Cap Screw Grade 5 5/8-18 x 1 - Pack Of 10 | AB7AGP 22TF33 U01062.062.0100Fully ThreadedRockwell C19Right HandHex5/8"-18SteelZinc PlatedFine10€13.60
APPROVED VENDOR U01062.062.0200 Hex Cap Screw Grade 5 5/8-18 x 2 Pk5 | AB7AGQ 22TF34 U01062.062.0200Fully ThreadedRockwell C19Right HandHex5/8"-18SteelZinc PlatedFine5€7.80
APPROVED VENDOR U01062.062.0250 Hex Cap Screw Grade 5 5/8-18 x 2-1/2 Pk5 | AB7AGR 22TF35 U01062.062.0250Partially ThreadedRockwell C19Right HandHex5/8"-18SteelZinc PlatedFine5€7.75
APPROVED VENDOR U01062.062.0275 Hex Cap Screw Grade 5 5/8-18 x 2-3/4 Pk5 | AB7AGT 22TF36 U01062.062.0275Partially ThreadedRockwell C19Right HandHex5/8"-18SteelZinc PlatedFine5€11.58
APPROVED VENDOR U01062.062.0300 Hex Cap Screw Grade 5 5/8-18 x 3 Pk5 | AB7AGU 22TF37 U01062.062.0300Partially ThreadedRockwell C19Right HandHex5/8"-18SteelZinc PlatedFine5€8.70
APPROVED VENDOR U01062.062.0350 Hex Cap Screw Grade 5 5/8-18 x 3-1/2 Pk5 | AB7AGV 22TF38 U01062.062.0350Partially ThreadedRockwell C19Right HandHex5/8"-18SteelZinc PlatedFine5€16.19
APPROVED VENDOR U01062.062.0400 Hex Cap Screw Grade 5 5/8-18 x 4 Pk5 | AB7AGW 22TF39 U01062.062.0400Partially ThreadedRockwell C19Right HandHex5/8"-18SteelZinc PlatedFine5€17.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01062.062.0550 Hex Head Cap Screw, 5/8 In - 18 Thread Size, Steel, 5 1/2 In Lg., 25/64 In Head Ht., Gr. 5, 5 Pk
€38.09 /unit