Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 73935 Pipe Marker Tower Water 2 In.h | AF4VDW 9LD98

BRADY 73935 Pipe Marker Tower Water 2 In.h

Item: AF4VDW Model: 73935Cross Ref: 9LD98
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Height2"
Legend ColorWhite
Marker Attachment StyleSelf Adhesive
Markers Per Card25
Width12"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Adhesive Pipe Marker FormatRoll Form, Die-Cut to Length
Adhesive StylePermanent
Ansi/asme A13.1Yes
Average Outdoor Durability2 yrs.
Chemical ResistantYes
Fits Pipe O.d.2 1/2" to 6"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Minimum Application Temperature50°F
Nfpa 99, Cga C-9No
Number Of Pipe Markers25
Pipe Marker LegendTower Water
Pipe Marker MaterialVinyl
Pipe Marker Mounting StyleAdhesive Pipe Marker
Pipe Marker Package TypeRoll
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length2"
Roll Width12"
StandardsANSI A13.1-2007
Thickness0.003"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)5.21
Ship length (cm)9.53
Ship width (cm)9.4
HS code3926909980
Country of OriginCA

Product Variants

ProductModelHeightBackground ColorFits Pipe O.d.Markers Per CardRoll LengthMaterial PropertiesPrice
BRADY 20474 Pipe Marker Tower Water 1 In.h | AF3TCT 8CR08 204741"Green-25--€31.24
BRADY 4142-D Pipe Marker Tower Water Green 4 To 6 In | AF3TVV 8CWX8 4142-D-Green4" to 6"---€18.42
BRADY 15595 Pipe Marker Tower Water Green | AF4HVH 8XEC7 1559512"Green--30 ft.Pressure Sensitive€120.22
BRADY 4142-C Pipe Marker Tower Water 2-1/2 To 3-7/8 In | AF4JUB 8YDY3 4142-C-Green----€17.03
BRADY 4142-B Pipe Marker Tower Water 1-1/2 To 2-3/8 In | AF4MTK 9CMM8 4142-B-Green----€9.37
BRADY 41478 Pipe Marker Tower Water Green | AF4QFN 9FA77 414788"Green--30 ft.Pressure Sensitive€151.61
BRADY 4142-A Pipe Marker Tower Water Green 3/4 To 1-3/8 In | AF4VBM 9LCT5 4142-A-Green----€6.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 73935 Pipe Marker Tower Water 2 In.h
€49.22 /unit