Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4142-A Pipe Marker Tower Water Green 3/4 To 1-3/8 In | AF4VBM 9LCT5

BRADY 4142-A Pipe Marker Tower Water Green 3/4 To 1-3/8 In

Item: AF4VBM Model: 4142-ACross Ref: 9LCT5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Legend ColorWhite
Marker Attachment StyleSnap On
MaterialPlastic
Abrasion ResistantYes
Ansi/asme A13.1Yes
Character Height1/2"
Chemical ResistantYes
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Pipe Marker LegendTower Water
Pipe Marker MaterialPlastic
Printed LanguageEnglish
ReflectiveNo
Roll Width4/5"
StandardsANSI A13.1-2007
Thickness0.02"
Water ResistantNo
Weather ResistantNo
Width4/5"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.16
Ship length (cm)2.29
Ship width (cm)20.19
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHeightBackground ColorFits Pipe O.d.Markers Per CardRoll LengthMaterial PropertiesPrice
BRADY 20474 Pipe Marker Tower Water 1 In.h | AF3TCT 8CR08 204741"Green-25--€31.24
BRADY 4142-D Pipe Marker Tower Water Green 4 To 6 In | AF3TVV 8CWX8 4142-D-Green4" to 6"---€18.42
BRADY 15595 Pipe Marker Tower Water Green | AF4HVH 8XEC7 1559512"Green--30 ft.Pressure Sensitive€120.22
BRADY 4142-C Pipe Marker Tower Water 2-1/2 To 3-7/8 In | AF4JUB 8YDY3 4142-C-Green----€17.03
BRADY 4142-B Pipe Marker Tower Water 1-1/2 To 2-3/8 In | AF4MTK 9CMM8 4142-B-Green----€9.37
BRADY 41478 Pipe Marker Tower Water Green | AF4QFN 9FA77 414788"Green--30 ft.Pressure Sensitive€151.61
BRADY 73935 Pipe Marker Tower Water 2 In.h | AF4VDW 9LD98 739352"Green-25--€49.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4142-A Pipe Marker Tower Water Green 3/4 To 1-3/8 In
€6.59 /unit