Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C80181 Square End Mill, 2 Flutes, 5/16 Inch Milling Dia, 3 1/2 Inch Overall Length | CQ9TDQ

CLEVELAND C80181 0 Square End Mill, 2 Flutes, 5/16 Inch Milling Dia, 3 1/2 Inch Overall Length

Item: CQ9TDQ Model: C80181Cross Ref: 33GF02 / 0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length3/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeDouble End
FinishTitanium Aluminum Nitride Coat
GradeGeneral Purpose
Helix Angle35°
List NumberCEM-DE-2-TA
MaterialCarbide
Milling Dia.0.312"
Number Of Flutes2
Overall Length3 1/2"
Primary Material ApplicationCast Iron, Steel
Shank Dia.3/8"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut3/4"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, P
Shank Type - MachiningStraight
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)9.09
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberHelix AngleOverall LengthGradeCutting LengthPrice
CLEVELAND C80185 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CQ9TAK C801851/2"21/2"CEM-DE-2-TA35°3"General Purpose5/8"€98.70
CLEVELAND C60185 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CQ9TAL C601851/2"21/2"CEM-DE-235°3"General Purpose5/8"€92.75
CLEVELAND C80186 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CQ9TAM C801861/2"21/2"CEM-DE-2-TA35°4"General Purpose1"€172.82
CLEVELAND C60186 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CQ9TAN C601861/2"21/2"CEM-DE-235°4"General Purpose1"€139.37
CLEVELAND C80178 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2 1/2 Inch Overall Length | CQ9TAQ C801781/4"21/4"CEM-DE-2-TA35°2 1/2"General Purpose1/2"€41.59
CLEVELAND C60178 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2 1/2 Inch Overall Length | CQ9TAR C601781/4"21/4"CEM-DE-235°2 1/2"General Purpose1/2"€35.99
CLEVELAND C60179 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 3 1/2 Inch Overall Length | CQ9TAT C601791/4"23/8"CEM-DE-235°3 1/2"General Purpose5/8"€68.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C80181 0 Square End Mill, 2 Flutes, 5/16 Inch Milling Dia, 3 1/2 Inch Overall Length
€120.28 /unit