BRADY 5170-9 Number Label 4 Inch Height Character Vinyl PK10 | AG9KML 20TC57

BRADY 5170-9 Number Label 4 Inch Height Character Vinyl PK10

Item: AG9KML Model: 5170-9Cross Ref: 20TC57
In Stock

Get it by Friday, Jun 13

€48.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Label
Background ColorWhite
Character9
Character Height4"
GradeNot Retroreflective
Indoor/outdoorIndoor/Outdoor
Legend ColorWhite
Markers Per Card1
MaterialVinyl
Number Of Cards10
Adhesive TypePermanent Adhesive
ApplicationGeneral Identification
Apwa Compliant ColorNo
Character ColorWhite
Character Color GradientSolid Color
Character TypeNumbers
Characters Included9
EmbossedNo
FontGothic
Glow-in-the-darkNo
Includes(10) Labels
Indoor/outdoor UsageIndoor/Outdoor
Letter CasingUppercase
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Pieces20
Overall Height4"
Overall Width2 1/2"
Package TypeSheet, Card
Product TypeIndividual Characters
Retroreflective GradeNon Reflective
Self-spacing/aligningYes
StandardsCOMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863
VisibilityStandard

Shipping Info:

Ship weight (kg) 0.0272
Ship height (cm)1.02
Ship length (cm)12.45
Ship width (cm)7.87
Country of OriginUS

Product Variants

ProductModelCharacter HeightBackground ColorNumber Of CardsIndoor/outdoorMarkers Per CardGradeOverall HeightOverall WidthPkg. Qty.Price
BRADY 5170-0 Number Label 4 Inch Height Character Vinyl PK10 | AG9KMD 20TC50 5170-04"White10Indoor/Outdoor1Not Retroreflective--1€50.63
BRADY 5170-2 Number Label 4 Inch Height Character Vinyl PK10 | AG9KME 20TC51 5170-24"White10Indoor/Outdoor1Not Retroreflective--10€26.27
BRADY 5170-5 Number Label 4 Inch Height Character Vinyl PK10 | AG9KMH 20TC54 5170-54"White10Indoor/Outdoor1Not Retroreflective--1€48.20
BRADY 5170-6 Number Label 6 4-3/4 Inch Height x 2-15/16 Inch Width PK10 | AH3JYG 32MH65 5170-64"White10Indoor/Outdoor1Not Retroreflective4 3/4"2.938"1€39.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5170-9 Number Label 4 Inch Height Character Vinyl PK10
€48.20 /unit