BRADY 5170-6 Number Label 6 4-3/4 Inch Height x 2-15/16 Inch Width PK10 | AH3JYG 32MH65

BRADY 5170-6 Number Label 6 4-3/4 Inch Height x 2-15/16 Inch Width PK10

Item: AH3JYG Model: 5170-6Cross Ref: 32MH65
In Stock

Get it by Monday, Jun 16

€39.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Label
Background ColorWhite
Character6
Character Height4"
Character Width2.688"
GradeNot Retroreflective
Indoor/outdoorIndoor/Outdoor
Legend ColorWhite
Markers Per Card1
MaterialVinyl
Number Of Cards10
Overall Height4 3/4"
Overall Width2.938"
Character ColorWhite
Character TypeLetters/Numbers
Characters Included6
FontGothic
Glow-in-the-darkNo
Includes10 Labels/Card
Mounting TypeAdhesive
Number Of Pieces10
Package TypeSheet
Product TypeIndividual Characters
Retroreflective GradeNon Reflective
Self-spacing/aligningYes
StandardsASTM D 2979

Shipping Info:

Ship weight (kg) 0.0272
Ship height (cm)0.51
Ship length (cm)12.19
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelCharacter HeightBackground ColorNumber Of CardsIndoor/outdoorMarkers Per CardGradeOverall HeightOverall WidthPkg. Qty.Price
BRADY 5170-0 Number Label 4 Inch Height Character Vinyl PK10 | AG9KMD 20TC50 5170-04"White10Indoor/Outdoor1Not Retroreflective--1€50.63
BRADY 5170-2 Number Label 4 Inch Height Character Vinyl PK10 | AG9KME 20TC51 5170-24"White10Indoor/Outdoor1Not Retroreflective--10€26.27
BRADY 5170-5 Number Label 4 Inch Height Character Vinyl PK10 | AG9KMH 20TC54 5170-54"White10Indoor/Outdoor1Not Retroreflective--1€48.20
BRADY 5170-9 Number Label 4 Inch Height Character Vinyl PK10 | AG9KML 20TC57 5170-94"White10Indoor/Outdoor1Not Retroreflective--1€48.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5170-6 Number Label 6 4-3/4 Inch Height x 2-15/16 Inch Width PK10
€39.08 /unit