Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4125-F Pipe Marker Soft Water Green 6 To 7-7/8 In | AF4UAY 9K770

BRADY 4125-F Pipe Marker Soft Water Green 6 To 7-7/8 In

Item: AF4UAY Model: 4125-FCross Ref: 9K770
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Legend ColorWhite
Marker Attachment StyleStrap On
MaterialPrinted Plastic Sheet
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Fits Pipe O.d.6" to 7 7/8"
Glow In The DarkNo
Height8"
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendSoft Water
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleStrap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length8"
Roll Width16"
StandardsANSI A13.1-2007
Thickness0.02"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
Width16"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.57
Ship length (cm)20.32
Ship width (cm)30.48
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.Background ColorHeightMarkers Per CardMaterial PropertiesPrice
BRADY 7265-4 Pipe Marker Soft Water Green 3/4 To 2-3/8 In | AE3ABJ 5ADW8 7265-4-Green1 1/8"4Pressure Sensitive€17.86
BRADY 4125-A Pipe Marker Soft Water Green 3/4 To 1-3/8 In | AF3TKA 8CTT8 4125-A-Green---€9.39
BRADY 4125-B Pipe Marker Soft Water Green 1-1/2 To 2-3/8 In | AF3TMT 8CUV1 4125-B-Green---€9.71
BRADY 4125-D Pipe Marker Soft Water Green 4 To 6 In | AF3TVW 8CWY0 4125-D4" to 6"Green---€17.97
BRADY 4125-G Pipe Marker Soft Water Green 8 To 9-7/8 In | AF4REZ 9GEV8 4125-G-Green---€35.65
BRADY 4125-H Pipe Marker Soft Water Green 10 To 15 In | AF4UKH 9KDC8 4125-H10" to 15"Green---€34.93
BRADY 4125-C Pipe Marker Soft Water Green 2-1/2 To 3-7/8 In | AF4VEA 9LDA4 4125-C-Green---€16.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4125-F Pipe Marker Soft Water Green 6 To 7-7/8 In
€27.84 /unit