BRADY 7265-4 Pipe Marker Soft Water Green 3/4 To 2-3/8 In | AE3ABJ 5ADW8

BRADY 7265-4 Pipe Marker Soft Water Green 3/4 To 2-3/8 In

Item: AE3ABJ Model: 7265-4Cross Ref: 5ADW8
In Stock

Get it by Tuesday, Jun 17

€17.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Height1 1/8"
Legend ColorWhite
Marker Attachment StyleSelf Adhesive
Markers Per Card4
MaterialVinyl
Material PropertiesPressure Sensitive
Width7"

Shipping Info:

Ship weight (kg) 0.16
Ship height (cm)6.22
Ship length (cm)1.78
Ship width (cm)37.59
HS code3919905060
Country of OriginMX

Product Variants

ProductModelFits Pipe O.d.Background ColorHeightMarkers Per CardMaterial PropertiesPrice
BRADY 4125-A Pipe Marker Soft Water Green 3/4 To 1-3/8 In | AF3TKA 8CTT8 4125-A-Green---€9.39
BRADY 4125-B Pipe Marker Soft Water Green 1-1/2 To 2-3/8 In | AF3TMT 8CUV1 4125-B-Green---€9.71
BRADY 4125-D Pipe Marker Soft Water Green 4 To 6 In | AF3TVW 8CWY0 4125-D4" to 6"Green---€17.97
BRADY 4125-G Pipe Marker Soft Water Green 8 To 9-7/8 In | AF4REZ 9GEV8 4125-G-Green---€35.65
BRADY 4125-F Pipe Marker Soft Water Green 6 To 7-7/8 In | AF4UAY 9K770 4125-F-Green---€19.09
BRADY 4125-H Pipe Marker Soft Water Green 10 To 15 In | AF4UKH 9KDC8 4125-H10" to 15"Green---€34.93
BRADY 4125-C Pipe Marker Soft Water Green 2-1/2 To 3-7/8 In | AF4VEA 9LDA4 4125-C-Green---€16.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7265-4 Pipe Marker Soft Water Green 3/4 To 2-3/8 In
€17.86 /unit