Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2RAD6 Taper Pin Standard 18-8 #10 x 6 1/2 Inch Length | AC3BCC

APPROVED VENDOR 2RAD6 Taper Pin, Std, 0.571 In Small End Dia., 6 1/2 In Lg., 0.718 In Large End Dia., 10 Pin Size

Item: AC3BCC Model: 2RAD6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin
FinishPlain
GradeGrade 18-8
Large End Dia.0.718"
Large End Dia. Tolerance-0.0007" to +0.0013"
Length6 1/2"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Pin Size10
Small End Dia.0.571"
System Of MeasurementImperial
TypeStandard
Large End Diameter0.718"
Large End Diameter Tolerance+0.0013/-0.0007"
Material Grade/class18-8
Overall Length Tolerance+/-0.01"
Pin TypeStandard
Product TypeTaper Pin
Shank Length6 1/2"
Small End Diameter0.571"
Small End Diameter Tolerance+/-0.01"
StandardsANSI/ASME B18.8.2
Usable Length6 1/2"
Usable Length Tolerance+/-0.01"

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)1.52
Ship length (cm)21.59
Ship width (cm)17.78
HS code8477908501
Country of OriginUS

Product Variants

ProductModelPin SizeLarge End Dia.Small End Dia.FinishLength ToleranceLarge End Dia. ToleranceHardnessSmall End Dia. TolerancePkg. Qty.Price
GL HUYETT WWG-TPS041 Taper Pin #0 - Pack Of 25 | AC2JZP 2KU89 WWG-TPS041-0.156"3/25"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90-25€31.14
GL HUYETT WWG-TPS042 Taper Pin #0 - Pack Of 25 | AC2JZQ 2KU90 WWG-TPS042-0.156"0.114"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90-25€43.67
GL HUYETT WWG-TPS043 Taper Pin #0 - Pack Of 25 | AC2JZR 2KU91 WWG-TPS043-0.156"0.104"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90-25€43.63
GL HUYETT WWG-TPS044 Taper Pin #0 - Pack Of 25 | AC2JZT 2KU92 WWG-TPS044-0.156"3/32"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90-25€70.48
GL HUYETT WWG-TPS045 Taper Pin #0 - Pack Of 25 | AC2JZU 2KU93 WWG-TPS045-0.156"0.073"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90-25€72.15
GL HUYETT WWG-TPS091 Taper Pin #5 - Pack Of 10 | AC2KYX 2KY49 WWG-TPS09150.296"0.253"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90-10€21.55
GL HUYETT WWG-TPS092 Taper Pin #5 - Pack Of 10 | AC2KYY 2KY50 WWG-TPS09250.296"0.247"--0.01" to +0.01"-0.0007" to +0.0013"Rockwell B90-10€19.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2RAD6 Taper Pin, Std, 0.571 In Small End Dia., 6 1/2 In Lg., 0.718 In Large End Dia., 10 Pin Size
€48.37 /unit