Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4095-F Pipe Marker Medium Pressure Steam 6 To 7-7/8 | AF4PXT 9F401

BRADY 4095-F Pipe Marker Medium Pressure Steam 6 To 7-7/8

Item: AF4PXT Model: 4095-FCross Ref: 9F401
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Legend ColorBlack
Marker Attachment StyleStrap On
MaterialPrinted Plastic Sheet
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Fits Pipe O.d.6" to 7 7/8"
Glow In The DarkNo
Height8"
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendMedium Pressure Steam
Pipe Marker MaterialVinyl
Pipe Marker Mounting StyleStrap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length8"
Roll Width16"
StandardsANSI A13.1-2007
Thickness0.02"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
Width16"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.57
Ship length (cm)20.32
Ship width (cm)30.48
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMarkers Per CardRoll LengthLanguageOperating Temp. RangeAdhesivePrice
BRADY 5723-I Pipe Marker Medium Pressure Steam Yellow | AA6MWC 14H914 5723-IYellow-9"-----€13.87
BRADY 5723-II Pipe Marker Medium Pressure Steam Yellow | AA6MWD 14H915 5723-IIYellow-27 1/2"-----€20.49
BRADY 4095-H Pipe Marker Medium Pressure Steam 10 To 15in | AF3RRF 8CLT1 4095-HYellow10" to 15"------€34.93
BRADY 4095-C Pipe Marker Medium Pressure Steam Yellow | AF3TDV 8CR75 4095-CYellow-------€16.77
BRADY 20448 Pipe Marker Medium Pressure Steam 1 In.h | AF4CBU 8PJU0 20448Yellow-1"25----€31.72
BRADY 4095-G Pipe Marker Medium Pressure Steam 8 To 9-7/8 | AF4FJV 8UTM7 4095-GYellow-------€34.86
BRADY 4095-A Pipe Marker Medium Pressure Steam Yellow | AF4JLG 8YAW4 4095-AYellow-------€6.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4095-F Pipe Marker Medium Pressure Steam 6 To 7-7/8
€28.35 /unit