BRADLEY ST1236-202 Slope Top Kit 3 Frame Wide W36 D12 Beige | AC4DNV 2YV96

BRADLEY ST1236-202 Slope Top Kit 3 Frame Wide W36 D12 Beige

Item: AC4DNV Model: ST1236-202Cross Ref: 2YV96
In Stock

Get it by Tuesday, Jun 17

€495.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item3-Frame Wide Sloping-Top Kit
ColorBeige
FinishMatte Texture
Overall Depth12"
Overall Height1 3/8"
Overall Width36"
MaterialHigh Density Polyethylene
Product TypeSloping Top Panel

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)91.44
HS code9403904060
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightColorOverall DepthFinishPrice
BRADLEY ST1836-247 Slope Top Kit 3 Frame Wide W 36 D 18 | AC2ZTR 2PHG1 ST1836-24736"1"Toffee18"Matte Texture€823.14
BRADLEY ST1845-247 Slope Top Kit 3 Frame Wide W 45 D 18 | AC2ZTT 2PHG3 ST1845-24745"1"Toffee18"Matte Texture€1,021.78
BRADLEY ST1236-200 Slope Top Kit 3 Frame Wide W36 D12 Gray | AC4DNW 2YV97 ST1236-20036"1 3/8"Gray12"Matte Texture€458.80
BRADLEY ST1236-203 Slope Top Kit 3 Frame Wide W36 D12 Blue | AC4DNX 2YV98 ST1236-20336"1 3/8"Blue12"Matte Texture€458.80
BRADLEY ST1836-202 Slope Top Kit 3 Frame Wide W36 D18 Beige | AC4DNY 2YV99 ST1836-20236"1 3/8"Beige18"Matte Texture€503.87
BRADLEY ST1836-200 Slope Top Kit 3 Frame Wide W36 D18 Gray | AC4DNZ 2YY10 ST1836-20036"1 3/8"Gray18"Matte Texture€503.87
BRADLEY ST1836-203 Slope Top Kit 3 Frame Wide W36 D18 Blue | AC4DPA 2YY11 ST1836-20336"1 3/8"Blue18"Matte Texture€503.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADLEY ST1236-202 Slope Top Kit 3 Frame Wide W36 D12 Beige
€495.56 /unit