Flat Shipping

Flat Shipping at €24.99 + VAT

BOWMAN MFG CO MP-070 Sign Holder Screws 13-51/64 In H | AG4LGA 34GF32

BOWMAN MFG CO MP-070 Sign Holder Screws 13-51/64 In H

Item: AG4LGA Model: MP-070Cross Ref: 34GF32
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSign Holder
ColorClear
MaterialPETG
Mounting StyleSurface
Overall Height13.797"
Compatible Sheet Height11"
Compatible Sheet Width8 1/2"
IncludesMounting Hardware
Mounting LocationSurface
Mounting MethodScrew
Overall Depth11/32"
Overall Width8 5/8"
Product TypeSign Holder

Shipping Info:

Ship weight (kg) 0.486
Ship height (cm)22.86
Ship length (cm)35.56
Ship width (cm)30.48
HS code3926909987

Product Variants

ProductModelOverall HeightMaterialMounting StyleColorPrice
BOWMAN MFG CO MP-075 Sign Holder Screws 11-19/64 In H | AG4LGB 34GF33 MP-07511.297"PETGSurfaceClear€36.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOWMAN MFG CO MP-070 Sign Holder Screws 13-51/64 In H
€34.84 /unit